Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6X502 Vertical Mounting Base | AF2PQE

DAYTON 6X502 Speed Reducer Vertical Mounting Base, 4.12 Inch Base Dia.

Item: AF2PQE Model: 6X502
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€225.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer Mounting Base
Base Dia.4 3/25"
Base Width7 14/25"
Bolt Hole Dia. (in.)0.34"
Mounting TypeVertical
Worm Center Distance1.33"
Bolt Circle Diameter0.34"
For Worm Center Distance1.33"
Mounting OrientationVertical
Overall Width7.56"
Product TypeMounting Base

Shipping Info:

Ship weight (kg) 2.2275
Ship height (cm)6.35
Ship length (cm)19.81
Ship width (cm)17.53
HS code8483405010
Country of OriginCN

Product Variants

ProductModelBolt Hole Dia. (in.)Worm Center DistanceBase Dia.Base WidthFor Use WithFor Worm Center DistanceMounting OrientationMounting TypePrice
DAYTON 1A508 Vertical Mounting Base | AA8TTY 1A5080.53"2.62"7.38"11 3/4"---Vertical€194.81
DAYTON 4RN68 Vertical Mounting Base | AD9FRG 4RN680.41"1.54"5 4/25"8.1"---Vertical€127.02
DAYTON 4RN69 Vertical Mounting Base | AD9FRH 4RN690.47"2.37"6.31"10.13"---Vertical€171.70
DAYTON 6X094 Vertical Mounting Base | AF2PLC 6X0940.41"1 3/4"5 4/25"8 1/2"---Vertical€134.21
DAYTON 6X503 Vertical Mounting Base | AF2PQF 6X5030.47"2.06"6.03"9 14/25"---Vertical€140.72
DAYTON 6X504 Vertical Mounting Base | AF2PQG 6X5040.53"3 1/4"9"13 11/25"Dayton Speed Reducers3 1/4"VerticalVertical€198.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6X502 Speed Reducer Vertical Mounting Base, 4.12 Inch Base Dia.
€225.80 /unit