Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6WRH9 Door Louver 14-1/8 H 14-1/4 W Steel | AF2NRU

DAYTON 6WRH9 Door Louver 14-1/8 H 14-1/4 W Steel

Item: AF2NRU Model: 6WRH9
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€124.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Louver
Adjustable BladesNo
Blade Angle45°
Blade Angle (deg.)45°
Cutout Height12 1/2"
Cutout Width12 1/2"
FinishPaint
Flange Width1 1/4" , 1 3/16"
Height14 1/8"
IncludesFasteners
Intake Or Exhaust ApplicationExhaust, Intake
Louver Cutout Height12 1/2"
Louver Cutout Width12 1/2"
Louver ItemDoor Louver
Louver MaterialSteel
Louver Opening Height12 1/2"
Louver Opening Width12 1/2"
Louver Overall Height14 1/8"
Louver Overall Width14 1/4"
MaterialSteel
Maximum Door Thickness2 1/4"
Minimum Door Thickness1 3/8"
Number Of Blades22
Outside Height14 1/8"
Outside Width14 1/4"
Rough Opening Height12 1/2"
Rough Opening Width12 1/2"
TypeIntake Or Exhaust
Width14 1/4"
Free Area0.5 sq. ft.
Material With FinishSteel With Gray Primer Finish

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)6.35
Ship length (cm)41.4
Ship width (cm)38.86
HS code7308305050
Country of OriginCN

Product Details:

    • Blade Angle (Deg.) (45)

Product Variants

ProductModelFinishCutout WidthCutout HeightTypeColorPrice
DAYTON 5NKN0 Door Louver 14-1/8 H 26 1/4 W Aluminium | AE4WME 5NKN0Clear Anodized24 1/2"12 1/2"Intake Or ExhaustClear€195.25
DAYTON 6WRJ1 Door Louver 14-1/8 H 16-1/4 W Steel | AF2NRW 6WRJ1Paint14 1/2"12 1/2"Intake Or Exhaust-€123.94
DAYTON 6WRJ4 Door Louver 14-1/8 H 20-1/4 W Steel | AF2NRZ 6WRJ4Paint18 1/2"12 1/2"Intake Or Exhaust-€143.19
DAYTON 6WRJ6 Door Louver 14-1/8 H 22-1/4 W Steel | AF2NTB 6WRJ6Paint20 1/2"12 1/2"Intake Or Exhaust-€146.99
DAYTON 6WRK0 Door Louver 14-1/8 H 26-1/4 W Steel | AF2NTF 6WRK0Paint24 1/2"12 1/2"Intake Or Exhaust-€165.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6WRH9 Door Louver 14-1/8 H 14-1/4 W Steel
€124.33 /unit