Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6WRH7 Door Louver 6-1/8 H 12-1/4 W Steel | AF2NRR

DAYTON 6WRH7 Door Louver 6-1/8 H 12-1/4 W Steel

Item: AF2NRR Model: 6WRH7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€77.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Louver
Adjustable BladesNo
Blade Angle45°
Blade Angle (deg.)45°
Cutout Height4 1/2"
Cutout Width10 1/2"
FinishPaint
Flange Width1 1/4" , 1 3/16"
Height6 1/8"
IncludesFasteners
Intake Or Exhaust ApplicationExhaust, Intake
Louver Cutout Height4 1/2"
Louver Cutout Width10 1/2"
Louver ItemDoor Louver
Louver MaterialSteel
Louver Opening Height4 1/2"
Louver Opening Width10 1/2"
Louver Overall Height6 1/8"
Louver Overall Width12 1/4"
MaterialSteel
Maximum Door Thickness2 1/4"
Minimum Door Thickness1 3/8"
Number Of Blades7
Outside Height6 1/8"
Outside Width12 1/4"
Rough Opening Height4 1/2"
Rough Opening Width10 1/2"
TypeIntake Or Exhaust
Width12 1/4"
Free Area0.2 sq. ft.

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)6.35
Ship length (cm)18.29
Ship width (cm)36.07
HS code7308305050
Country of OriginCN

Product Details:

    • Blade Angle (Deg.) (45)

Product Variants

ProductModelFinishCutout HeightCutout WidthTypeColorPrice
DAYTON 6WRK5 Door Louver 6-1/8 H 12-1/4w Aluminium | AF2NTL 6WRK5Clear Anodized4 1/2"10 1/2"Intake Or ExhaustClear€91.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6WRH7 Door Louver 6-1/8 H 12-1/4 W Steel
€77.29 /unit