DAYTON 6W857 Truck Hand 800 Lb | AF2NKN

DAYTON 6W857 Truck Hand 800 Lb

Item: AF2NKN Model: 6W857
In Stock

Get it by Thursday, Jun 12

€180.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Hand Truck
ColorRed
Handle TypeDual Handle
Load Capacity800 lbs.
MaterialSteel
Noseplate Depth8"
Noseplate Width14"
Overall Height47"
Wheel Dia.10"
Wheel MaterialRubber
Wheel TypeSolid Rubber
Wheel Width2 3/4"
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypeFlat Free
Axle-mounted Wheel/tread MaterialRubber
Brake TypeNo Caster Brake
Caster/wheel Configuration(2) Axle-Mounted
Caster/wheel Mounting Location2-Wheel
Frame FinishPowder Coated
Frame MaterialSteel
Frame TypeRounded Back
Includes Foot AssistWithout Foot Assist
Includes Lever PushoffWithout Lever Pushoff
Includes Load ProtectorWithout Load Protector
Includes Stair ClimberWithout Stair Climber
Includes Wheel FendersWithout Wheel Fenders
Nose Plate Depth8"
Nose Plate MaterialSteel
Nose Plate ProfileStandard
Nose Plate TypeSolid Straight
Nose Plate Width14"
Overall Depth16 1/2"
Overall Width20 1/2"

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)119.38
Ship length (cm)41.91
Ship width (cm)52.07
HS code8716805010
Country of OriginUS

Product Variants

ProductModelHandle TypeNoseplate WidthNoseplate DepthOverall HeightLoad CapacityColorOverall WidthWheel Dia.Price
DAYTON 1W617 General Purpose Hand Truck 300 Lb. | AB3YFT 1W617Continuous Frame Flow Back14"8"46"300 lbs.Red18 1/2"8"€117.92
DAYTON 2NXC1 General Purpose Hand Truck 900 Lb. | AC2XQL 2NXC1Continuous Frame Flow Back17 1/2"12 1/2"53 1/4"900 lbs.Red20 1/2"8"€237.31
DAYTON 2W063 General Purpose Hand Truck 400 Lb. | AC3TKK 2W063Continuous Frame Loop14"8"46"400 lbs.Red20"10"€152.82
DAYTON 2W157 General Purpose Hand Truck 1000 Lb. | AC3TLB 2W157Continuous Frame Flow Back14"10"48"1000 lbs.Red18"8"€147.32
DAYTON 2W179 General Purpose Hand Truck 650 Lb. | AC3TLE 2W179Continuous Frame Flow Back14"8"46"650 lbs.Red22"10"€147.95
DAYTON 34D660 General Purpose Hand Truck Capacity 600 Lb | AC6LEX 34D660Continuous Frame Loop22"7"52"600 lbs.Red22"10"€156.08
DAYTON 34D661 General Purpose Hand Truck Capacity 600 Lb | AC6LEY 34D661Continuous Frame Loop22"7"52"600 lbs.Red22"10"€160.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6W857 Truck Hand 800 Lb
€180.45 /unit