DAYTON 6RJY2 Indoor Duct Furnace 6173 Cfm Natural Gas 30 Degree F | AF2DJJ

DAYTON 6RJY2 Indoor Duct Furnace 6173 Cfm Natural Gas 30 Degree F

Item: AF2DJJ Model: 6RJY2
In Stock

Get it by Wednesday, Jun 11

€5,768.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndoor Duct Furnace
Air Flow Rate6173 CFM
Air Temp. Rise30°F
Burner Air Inlet Size5"
Cfm @ 65 Deg. F Rise3000 CFM
Cfm @ 80 Deg. F Rise2300 CFM
Cfm @ 80(f) Rise2300 CFM
Combustion TypeSeparated Combustion
Depth40"
FeaturesClamshell Style Heat Exchanger
Flue Dia.5"
Flue Diameter5"
Frequency60 Hz
Fuel TypeNatural Gas
Full Load Amps1.9A
Gas Connection3/4"
Gas Connection Size3/4"
Gas TypeNatural Gas
Heat Exchanger Gauge20 ga.
Heating Capacity Input250000 btuH
Heating Capacity Output200000 btuH
Heating MethodFan Forced
Height36"
Ignition SystemDirect Spark
Ignition TypeDirect Spark
Indoor Air Discharge Height19"
Indoor Air Discharge Width29 1/4"
Installation Height8 ft.
Max. External Sp1.96 in. wc
Maximum Amperage1.9A
Mounting Height8 ft.
Overall Depth40"
Overall Height36"
Overall Width31 5/8"
Primary Heat Exchanger MaterialAluminized Steel
Service Access LocationBottom
Thermostat IncludedNo
VentPower
VentingVented
Width31 5/8"
Gas Connection TypeMNPT
StandardsETL CERTIFIED
Vent TypePower

Shipping Info:

Ship weight (kg) 119.7
Ship height (cm)91.44
Ship length (cm)101.6
Ship width (cm)80.33
HS code8416200040
Country of OriginUS

Product Variants

ProductModelPrimary Heat Exchanger MaterialService Access LocationOverall HeightOverall DepthGas ConnectionHeating Capacity InputHeating Capacity OutputOverall WidthPrice
DAYTON 6RJV4 Indoor Duct Furnace 37 Inch D 6173 Cfm Ng | AF2DHD 6RJV4Aluminized SteelBottom--3/4"---€3,317.94
DAYTON 6RJW1 Indoor Duct Furnace 37 Inch D Natural Gas 6173 Cfm | AF2DHL 6RJW1Stainless SteelBottom37 3/4"37"3/4"250000 btuH200000 btuH31 5/8"€3,871.42
DAYTON 6RJW8 Indoor Duct Furnace Natural Gas 6173 Cfm 37 Inch D | AF2DHU 6RJW8Aluminized SteelSide37 3/4"37"3/4"250000 btuH200000 btuH31 5/8"€3,317.94
DAYTON 6RJX5 Indoor Duct Furnace 30 Degree F 6173 Cfm Ng | AF2DJB 6RJX5Stainless SteelSide37 3/4"37"3/4"250000 btuH200000 btuH31 5/8"€3,900.13
DAYTON 6RJY9 Indoor Duct Furnace Natural Gas 6173 Cfm 30 Degree F | AF2DJR 6RJY9Stainless SteelBottom--3/4"---€6,049.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6RJY2 Indoor Duct Furnace 6173 Cfm Natural Gas 30 Degree F
€5,768.76 /unit