DAYTON 6RJX6 Indoor Duct Furnace 30 Degree F 7407 Cfm Ng | AF2DJC

DAYTON 6RJX6 Indoor Duct Furnace 30 Degree F 7407 Cfm Ng

Item: AF2DJC Model: 6RJX6
In Stock

Get it by Tuesday, Jun 17

€5,121.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndoor Duct Furnace
Air Flow Rate7407 CFM
Air Temp. Rise30°F
Burner Air Inlet Size6"
Cfm @ 65 Deg. F Rise3300 CFM
Cfm @ 80 Deg. F Rise2700 CFM
Cfm @ 80(f) Rise2700 CFM
Depth37"
Flue Dia.6"
Full Load Amps1.9A
Gas Connection3/4"
Gas TypeNatural Gas
GradeGrade 409
Height37 3/4"
Ignition SystemDirect Spark
Indoor Air Discharge Height19"
Indoor Air Discharge Width34 3/4"
Installation Height8 ft.
Max. External Sp0.9 in. wc
Primary Heat Exchanger MaterialStainless Steel
Service Access LocationSide
Width37 1/8"
Air Flow7407 CFM
Air Flow @ 65(f) Rise3300 CFM
Air Flow @ 80(f) Rise2700 CFM
Air Temperature Rise30°F
Combustion TypeOpen Combustion
FeaturesClamshell Style Heat Exchanger
Flue Diameter6"
Frequency60 Hz
Fuel TypeNatural Gas
Furnace TypePower Vented
Gas Connection Size3/4"
Gas Connection TypeMNPT
Heat Exchanger Gauge20 ga.
Heater Voltage115V AC
Heating Capacity Input300000 btuH
Heating Capacity Output240000 btuH
Heating MethodFan Forced
Ignition TypeDirect Spark
IncludesAdditional Safety Features Of Fan Time Delay, Air Flow Prove Switch, and Terminal Block Wiring
Manufacturers Warranty Length1 yr.
Maximum Amperage1.9A
Mounting Height8 ft.
Overall Depth37"
Overall Height37 3/4"
Overall Width37 1/8"
Required Air Flow2778 CFM
StandardsETL CERTIFIED
Thermostat IncludedNo
Vent TypePower
VentingVented

Shipping Info:

Ship weight (kg) 140.4
Ship height (cm)101.6
Ship length (cm)99.06
Ship width (cm)106.68
HS code8416200040
Country of OriginUS

Product Variants

ProductModelPrimary Heat Exchanger MaterialService Access LocationOverall HeightOverall DepthGas ConnectionHeating Capacity InputHeating Capacity OutputOverall WidthPrice
DAYTON 6RJV5 Indoor Duct Furnace 37 Inch D 7407 Cfm Ng | AF2DHE 6RJV5Aluminized SteelBottom--3/4"---€3,902.25
DAYTON 6RJW2 Indoor Duct Furnace 37 Inch D Natural Gas 7407 Cfm | AF2DHM 6RJW2Stainless SteelBottom37 3/4"37"3/4"300000 btuH240000 btuH37 1/8"€4,898.71
DAYTON 6RJW9 Indoor Duct Furnace Natural Gas 7407 Cfm 37 Inch D | AF2DHV 6RJW9Aluminized SteelSide--3/4"---€3,902.25
DAYTON 6RJY3 Indoor Duct Furnace 7407 Cfm Natural Gas 30 Degree F | AF2DJK 6RJY3Aluminized SteelBottom36"40"3/4"300000 btuH240000 btuH37 1/8"€5,913.23
DAYTON 6RJZ0 Indoor Duct Furnace Natural Gas 7407 Cfm 30 Degree F | AF2DJT 6RJZ0Stainless SteelBottom36"40"3/4"300000 btuH240000 btuH37 1/8"€6,411.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6RJX6 Indoor Duct Furnace 30 Degree F 7407 Cfm Ng
€5,121.03 /unit