Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6NZP8 Hvac Motor 1/10 Hp 3000 Rpm 115v 3.3 | AE9YWB

DAYTON 71626875M Hvac Motor 1/10 Hp 3000 Rpm 115v 3.3

Item: AE9YWB Model: 71626875MCross Ref: 6NZP8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€157.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
ApplicationHVAC/R
Bearing TypeBall
Body Dia.3 5/16"
Capacitor RequiredIncluded
Cord Length20"
Duty CycleContinuous
Frame3.3"
Frequency60 Hz
Full Load Amps1.2A
Hp1/10 hp
Includes5 MFD 370V AC Capacitor
Insulation ClassClass B
Max. Ambient Temp.40°C
Motor ApplicationDirect Drive Fan/Blower
Motor Enclosure DesignOpen Air Over
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypePermanent Split Capacitor
MountingStud
Mounting TypeExtended Studs
Nameplate Rpm3000 RPM
No. Of Shafts1
No. Of Speeds1
No. Of Studs4
Phase1
Service Factor1
Shaft Dia.5/16"
Shaft Length2 1/2"
Shaft TypeFlat
Stud LocationBoth Ends
Stud Pattern2" x 2"
Stud/base Mtg. Pattern2" x 2"
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115V AC
Hz60 Hz
Ins. ClassClass B
Length Less Shaft4 1/4"
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Mounting TypeRing/Stud
Motor Service Factor1
Motor Shaft DesignFlat
Motor Sub ApplicationDirect Drive Fan/Blower
Motor Thermal ProtectionAuto
Mounting Stud Location4/Both Ends
Mounting Stud Pattern2" x 2"
Number Of Shafts1
StandardsCSA CERTIFIED (244617), UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 2.0475
Ship height (cm)9.65
Ship length (cm)20.83
Ship width (cm)13.21
HS code8501404040
Country of OriginCN

Product Variants

ProductModelVoltageMotor TypeNo. Of SpeedsMounting TypeNo. Of ShaftsMotor Shaft RotationMotor ApplicationFramePrice
FASCO D200 Hvac Motor 1/85 Hp 3000 Rpm 115v 3.3 | AC7LRT 38N515 D200115V ACShaded Pole1Extended Studs2Clockwise Shaft EndDirect Drive Fan/Blower3.3"€109.16
FASCO D201 Hvac Motor 1/85 Hp 3000 Rpm 115v 3.3 | AC7LRU 38N516 D201115V ACShaded Pole1Extended Studs1Counter Clockwise Shaft EndDirect Drive Fan/Blower3.3"€112.72
FASCO D608 Hvac 3.3 Inch Motor 1/50 Hp 230v Cw | AC7LRW 38N518 D608230V ACShaded Pole1Extended Studs1Clockwise Shaft EndDirect Drive Fan/Blower3.3"€147.11
FASCO D209 Hvac Motor 1/30 Hp 3000 Rpm 115v 3.3 | AC7LRX 38N519 D209115V ACShaded Pole1Extended Studs2Clockwise Shaft EndDirect Drive Fan/Blower3.3"€147.43
FASCO D208 Hvac Motor 1/30 Hp 3000 Rpm 115v 3.3 | AC7LRY 38N520 D208115V ACShaded Pole1Extended Studs1Clockwise Shaft EndDirect Drive Fan/Blower3.3"€143.95
FASCO D214 Hvac Motor 1/20 Hp 3000 Rpm 115/230v 3.3 | AC7LRZ 38N521 D214115/230V ACShaded Pole1Extended Studs1Clockwise Shaft EndDirect Drive Fan/Blower3.3"€250.90
FASCO D215 Hvac Motor 1/20 Hp 3000 Rpm 115/230v 3.3 | AC7LTA 38N522 D215115/230V ACShaded Pole1Extended Studs1Counter Clockwise Shaft EndDirect Drive Fan/Blower3.3"€282.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 71626875M Hvac Motor 1/10 Hp 3000 Rpm 115v 3.3
€157.07 /unit