Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6L185 V-belt A76 | AE9NNL

DAYTON 6L185 V-belt A76

Item: AE9NNL Model: 6L185
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€21.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt TypeA
ConstructionWrapped
Industry NumberA76
MaterialRubber, Polyester
Number Of Ribs1
Outside Length78"
Thickness0.312"
Top Width1/2"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
ColorBlack
Edge ConstructionWrapped
For Minimum Pulley Pitch Diameter3"
Length TypeClosed Loop
StandardsARPM
Tensile Strength2900 N/mm
V-belt SectionA

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)3.56
Ship length (cm)29.21
Ship width (cm)10.41
HS code4010343000
Country of OriginTH

Product Variants

ProductModelOutside LengthThicknessTop WidthIndustry NumberNumber Of RibsConstructionTemp. RangePrice
DAYTON 1A095 V-belt A30 | AA8TMR 1A09532"0.312"1/2"A301Wrapped-€10.04
DAYTON 1A096 V-belt A49 | AA8TMT 1A09651"0.312"1/2"A491Wrapped-€14.88
DAYTON 1A098 V-belt A47 | AA8TMV 1A09849"0.312"1/2"A471Wrapped-€14.39
DAYTON 1A100 V-belt A41 | AA8TMX 1A10043"0.312"1/2"A411Wrapped-€13.32
DAYTON 1A105 V-belt A45 | AA8TNC 1A10547"0.312"1/2"A451Wrapped-€14.19
DAYTON 1A109 V-belt A40 | AA8TNG 1A10942"0.312"1/2"A401Wrapped-€11.39
DAYTON 3GWG1 V-belt A18 | AC9JNN 3GWG120"0.312"1/2"A181Wrapped-22°F to +194°F€5.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6L185 V-belt A76
€21.45 /unit