DAYTON 6KWJ7 Adapter 27-3/4 Inch Round To 28 Inch Square | AE9MRB

DAYTON 6KWJ7 Adapter 27-3/4 Inch Round To 28 Inch Square

Item: AE9MRB Model: 6KWJ7
In Stock

Get it by Monday, Jun 16

€557.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVentilator Base Adapter
FinishGalvanized
FunctionAdapts 27-3/4" Round Base To 28" Square Base
Length27 1/2"
MaterialSteel
TypeRound To Square
Width27 1/2"
Compatible Grainger Sku4HZ58, 4ZH59, 5DVN1, 5DVN2, 5DVR1
Flange Height1 3/4"
For Fan TypeUpblast Fans
For Round Base Diameter27 3/4"
Includes(6) Bolts, (6) Nuts
Metal Material Thickness1.7"
Overall Width28"

Shipping Info:

Ship weight (kg) 10.6875
Ship height (cm)13.97
Ship length (cm)78.74
Ship width (cm)77.47
HS code8414901080
Country of OriginUS

Product Variants

ProductModelTypeMaterialFinishPrice
DAYTON 6KWJ4 Adapter 17-7/8 Inch Round To 19 Inch Square | AE9MQY 6KWJ4Round To SquareSteelGalvanized€315.45
DAYTON 6KWJ5 Adapter 19-3/4 Inch Round To 24 Inch Square | AE9MQZ 6KWJ5Round To SquareSteelGalvanized€335.53
DAYTON 6KWJ6 Adapter 22-1/8 Inch Round To 24 Inch Square | AE9MRA 6KWJ6Round To SquareSteelGalvanized€384.11
DAYTON 6KWJ8 Adapter 31-3/4 Inch Round To 34 Inch Square | AE9MRC 6KWJ8Round To SquareSteelGalvanized€629.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6KWJ7 Adapter 27-3/4 Inch Round To 28 Inch Square
€557.29 /unit