DAYTON 6K472 50 Hz Motor 1/3 Hp 1425 110/220 56 Tefc | AE9JHJ

DAYTON 6K472BB 50 Hz Motor 1/3 Hp 1425 110/220 56 Tefc

Item: AE9JHJ Model: 6K472BBCross Ref: 6K472
In Stock

Get it by Wednesday, Jun 11

€635.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item50 Hz Motor
ApplicationGeneral Application
Bearing TypeBall
Frame56
Frequency50 Hz
Full Load Amps6.2/3.1A
Hp1/3 hp
Insulation ClassClass B
Max. Ambient Temp.40°C
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeRigid Base
Nameplate Rpm1425 RPM
No. Of Speeds1
Overall Length11 1/8"
Phase1
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage110/220V AC
Ins. ClassClass B
Length Less Shaft9 1/4"
Motor ApplicationGeneral Application
Motor BearingsBall
Motor Mounting TypeRigid Base
Weight24 lbs.

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)26.67
Ship length (cm)48.26
Ship width (cm)30.48
HS code8501404040
Country of OriginMX

Product Variants

ProductModelFrameVoltageHpNameplate RpmMotor Enclosure DesignMotor TypeMounting TypeThermal ProtectionPrice
DAYTON 6K950 50 Hz Motor 1/3 Hp 1425 110/220 56c Tefc | AE9JKV 6K950BB56C110/220V AC1/3 hp1425 RPMTotally Enclosed Fan CooledCapacitor StartRigid BaseNone€804.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6K472BB 50 Hz Motor 1/3 Hp 1425 110/220 56 Tefc
€635.48 /unit