Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 6K303 Ac Gearmotor 30 Rpm Tefc 115v | AE9JFR

DAYTON 6K303 Ac Gearmotor 30 Rpm Tefc 115v

Item: AE9JFR Model: 6K303
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€776.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Amps1.5A
Bearing TypeHeavy Duty Needle Roller And Thrust Balls On Case, Ball On Motor
Brake TypeAdaptable To 5X400
Enclosure TypeTotally Enclosed Fan Cooled
Full Load Amps1.5A
Gear Case MaterialDie Cast Aluminium
Gear MaterialHardened Steel
Gear Ratio53:1
Gearmotor Shaft TypeSingle
Housing MaterialDie Cast Aluminium
Input Hp1/15 hp
Length Less Shaft9 7/8"
LubricationPermanent Heavy Duty Gear Oil
Max. Ambient Temp.40°C
Maximum Torque500 lbs.-in.
Motor Thermal ProtectionNone
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm30 RPM
Nameplate Rpm Range16-30 RPM
No. Of Output Shafts1
Number Of Brake Discs Required1
Operating Voltage115V AC
Overhung Load175 lbs.
Phase1
RotationClockwise/Counter Clockwise
Rpm Range16-30 RPM
SealsLip Type On Input, Output Shaft
Shaft OrientationParallel
Thermal ProtectionNone
TypeSplit Phase
Agma Gear ClassClass 9
Full Load Current1.5A
Inverter RatedNo
Keyway TypeRounded
Keyway Width0.19 mm
Mount Hole Center-to-center Length1.5"
Mount Hole Center-to-center Width4"
Mount TypeAny Position
Nameplate Speed30 RPM
Output Shaft Diameter5/8"
Overall Height5.13"
Overhung Load Capacity175 lbs.-ft.
Seal TypeLip Type On Input And Output Shaft
StandardsC-UL RECOGNIZED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 5.13
Ship height (cm)16.51
Ship length (cm)37.59
Ship width (cm)21.08
HS code8501402020
Country of OriginUS

Product Variants

ProductModelNameplate Rpm RangeMounting OrientationGear RatioRotationBrake TypeOverhung LoadGear Case MaterialLength Less ShaftPrice
DAYTON 1LNF7 Ac Gearmotor 4 Rpm Open 115v | AB2EMY 1LNF70-15 RPMAny Angle762:1--56 lbs.Die Cast Zinc4 1/4"€128.18
DAYTON 1LNF8 Ac Gearmotor 6 Rpm Open 115v | AB2EMZ 1LNF80-15 RPMAny Angle529:1--65 lbs.Die Cast Zinc4.63"€137.75
DAYTON 1LNF9 Ac Gearmotor 26 Rpm Open 115v | AB2ENA 1LNF916-30 RPMAny Angle126:1--15 lbs.Die Cast Zinc4.63"€141.13
DAYTON 1LNG1 Ac Gearmotor 52 Rpm Open 115v | AB2ENB 1LNG151-75 RPMAny Angle63:1--10 lbs.Die Cast Zinc4.63"€141.02
DAYTON 1LNG2 Ac Gearmotor 1 Rpm Open 115v | AB2ENC 1LNG20-15 RPMAny Angle2976:1--56 lbs.Die Cast Zinc4.63"€137.49
DAYTON 1LPL2 Ac Gearmotor 60 Rpm Open 115v | AB2EWV 1LPL251-75 RPMAny Angle27:1-Disc150 lbs.Die Cast Zinc8 22/25"€698.38
DAYTON 1LPL6 Ac Gearmotor 60 Rpm Open 115v | AB2EWZ 1LPL651-75 RPMAny Angle27:1--150 lbs.Die Cast Zinc7 22/25"€578.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6K303 Ac Gearmotor 30 Rpm Tefc 115v
€776.23 /unit