Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6A131 V-belt Cogged Bx65 | AE7QRA

DAYTON 6A131 V-belt Cogged Bx65

Item: AE7QRA Model: 6A131
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€36.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt TypeBX
ConstructionCogged, Raw Edge
Industry NumberBX65
MaterialRubber, Polyester
Number Of Ribs1
Outside Length68"
Thickness0.406"
Top Width0.656"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
ColorBlack
Edge ConstructionRaw Edge
For Minimum Pulley Pitch Diameter4"
Length TypeClosed Loop
StandardsARPM
Tensile Strength5900 N/mm
V-belt SectionBX

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.3
Ship length (cm)38.1
Ship width (cm)10.16
HS code4010323000
Country of OriginID

Product Variants

ProductModelOutside LengthIndustry NumberConstructionTemp. RangeThicknessTop WidthNumber Of RibsPrice
DAYTON 13W529 V-belt Cogged Bx47 | AA6FPD 13W52950"BX47Wrapped-22°F to +194°F0.406"0.656"1€23.83
DAYTON 13W530 V-belt Cogged Bx49 | AA6FPE 13W53052"BX49Wrapped-22°F to +194°F0.406"0.656"1€23.55
DAYTON 13W531 V-belt Cogged Bx88 | AA6FPF 13W53191"BX88Wrapped-22°F to +194°F0.406"0.656"1€43.23
DAYTON 13W532 V-belt Cogged Bx94 | AA6FPG 13W53297"BX94Wrapped-22°F to +194°F0.406"0.656"1€47.34
DAYTON 3GWZ8 V-belt Cogged Bx32 | AC9JUH 3GWZ835"BX32Cogged-22°F to +194°F0.406"0.656"1€20.06
DAYTON 3GWZ9 V-belt Cogged Bx34 | AC9JUJ 3GWZ937"BX34Cogged-22°F to +194°F0.406"0.656"1€18.90
DAYTON 3GXA1 V-belt Cogged Bx37 | AC9JUK 3GXA140"BX37Cogged-22°F to +194°F0.406"0.656"1€20.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6A131 V-belt Cogged Bx65
€36.68 /unit