Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6A125 V-belt Cogged Bx42 | AE7QQU

DAYTON 6A125 V-belt Cogged Bx42

Item: AE7QQU Model: 6A125
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt TypeBX
ConstructionCogged, Raw Edge
Industry NumberBX42
MaterialRubber, Polyester
Number Of Ribs1
Outside Length45"
Thickness0.406"
Top Width0.656"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.56
Ship length (cm)24.13
Ship width (cm)10.41
HS code4010323000
Country of OriginID

Product Variants

ProductModelOutside LengthIndustry NumberConstructionTemp. RangeThicknessTop WidthNumber Of RibsPrice
DAYTON 13W529 V-belt Cogged Bx47 | AA6FPD 13W52950"BX47Wrapped-22°F to +194°F0.406"0.656"1€23.83
DAYTON 13W530 V-belt Cogged Bx49 | AA6FPE 13W53052"BX49Wrapped-22°F to +194°F0.406"0.656"1€23.55
DAYTON 13W531 V-belt Cogged Bx88 | AA6FPF 13W53191"BX88Wrapped-22°F to +194°F0.406"0.656"1€43.23
DAYTON 13W532 V-belt Cogged Bx94 | AA6FPG 13W53297"BX94Wrapped-22°F to +194°F0.406"0.656"1€47.34
DAYTON 3GWZ8 V-belt Cogged Bx32 | AC9JUH 3GWZ835"BX32Cogged-22°F to +194°F0.406"0.656"1€20.06
DAYTON 3GWZ9 V-belt Cogged Bx34 | AC9JUJ 3GWZ937"BX34Cogged-22°F to +194°F0.406"0.656"1€18.90
DAYTON 3GXA1 V-belt Cogged Bx37 | AC9JUK 3GXA140"BX37Cogged-22°F to +194°F0.406"0.656"1€20.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6A125 V-belt Cogged Bx42
€26.73 /unit