Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 61HV79 Vacuum Cleaner, 4 Gal. Tank, 73 Cfm, 1 1/4 Inch Vacuum Hose Dia. | CH6KMR 61HV79

DAYTON 61HV79 Vacuum Cleaner, 4 Gal. Tank, 73 Cfm, 1 1/4 Inch Vacuum Hose Dia.

Item: CH6KMR Model: 61HV79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€178.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Cleaner
Air Flow Rate73 CFM
Amps9A
ApplicationCleaning
Average Brush Life400 hrs.
FeaturesOn Board Tool Storage
Filter TypeStandard
Frequency60 Hz
Height13"
Hose Dia.1 1/4"
Hose Length7 ft.
Length18 1/4"
Max. Hp5 hp
Motor Efficiency TypeBrushed
Number Of Motor Stages1
Peak Hp5 hp
Plug TypeTwo Prong
Power1080 W
Power Cord Length20 ft.
Sound Level78 dBA
Static Pressure53"
Tank Capacity2.5 gal.
Tank MaterialPlastic
Tank Size4 gal.
Vacuum Collection TypeDisposable Bag
Vacuum Filtration TypeStandard
Vacuum Hose Dia.1 1/4"
Vacuum Power SourceCorded
Voltage120V AC
Wattage142 W
Width13 1/2"
Air Watts142 W
StandardsETL
Weight14.9 lbs.

Shipping Info:

Ship weight (kg) 6.345
Ship height (cm)33.02
Ship length (cm)46.36
Ship width (cm)34.29
Country of OriginCN

Product Variants

ProductModelTank SizeTank MaterialVacuum Hose Dia.Peak HpAmpsStatic PressureHeightAverage Brush LifePrice
DAYTON 61HV78 Vacuum Cleaner, 4 Gal. Tank, 63 Cfm, 1 1/4 Inch Vacuum Hose Dia. | CH6KMQ 61HV78 61HV784 gal.Plastic1 1/4"4 hp8A53"18 1/4"300 hrs.€155.20
DAYTON 61HV87 Vacuum Cleaner, 16 Gal. Tank, 120 Cfm, 2 1/2 Inch Vacuum Hose Dia. | CH6KMU 61HV87 61HV8716 gal.Stainless Steel2 1/2"6 hp10.5A72"28.94"600 hrs.€449.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 61HV79 Vacuum Cleaner, 4 Gal. Tank, 73 Cfm, 1 1/4 Inch Vacuum Hose Dia.
€178.20 /unit