Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 61HL68 Portable Dryer, 300 Cfm, 1 Speed | CH6KML 61HL68

DAYTON 61HL68 Portable Dryer, 300 Cfm, 1 Speed

Item: CH6KML Model: 61HL68
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€122.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Blower/Dryer
High Cfm300 CFM
Number Of Speeds1
Power Cord Length10 ft.
Airflow DirectionHorizontal And Vertical
Current0.7A
Extendable Handle Included?No
Frame TypeFixed Frame
Gfci ProtectedYes
Housing ColorYellow
IncludesFully Assembled Blower Fan
Maximum Airflow300 CFM
Overall Height13"
Overall Length12"
Overall Width10 1/2"
StandardsETL LISTED

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)33.02
Ship length (cm)30.48
Ship width (cm)26.67
Country of OriginCN

Product Variants

ProductModelNumber Of SpeedsPower Cord LengthHigh CfmNumber Of OutletsPrice
DAYTON 61HL69 Portable Dryer, 700 Cfm, 3 Speed | CH6KMM 61HL69 61HL69310 ft.700 CFM2€131.64
DAYTON 61HL70 Portable Dryer, 1050 Cfm, 2 Speed | CH6KMN 61HL70 61HL70225 ft.1050 CFM2€280.06
DAYTON 61HL71 Portable Dryer, 1800 Cfm, 2 Speed | CH6KMP 61HL71 61HL71225 ft.1800 CFM-€335.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 61HL68 Portable Dryer, 300 Cfm, 1 Speed
€122.72 /unit