DAYTON 60RG45 Bath Exhaust Fan, 1 Speeds, 5 sones, High Profile, 115V AC | CH9QTD

DAYTON 60RG45 Bath Exhaust Fan, 1 Speeds, 5 sones, High Profile, 115V AC

Item: CH9QTD Model: 60RG45
In Stock

Get it by Tuesday, Jun 17

€785.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Fan
Discharge DirectionHorizontal And Vertical
Duct ShapeRectangular
Exhaust Airflow @ 0.000 In Sp955 CFM
Exhaust Airflow @ 0.100 In Sp395 CFM
Exhaust Airflow @ 0.250 In Sp841 CFM
For Cut-out Length24"
For Cut-out Width14 3/4"
Grille ColorWhite
Grille Length25"
Grille MaterialMetal
Grille Width16 1/2"
Housing MaterialSteel
IncludesAcoustic Insulation, Aluminum Backdraft Damper, Grille, Mounting Brackets
Maximum Airflow955 CFM
Maximum Noise Level5 sones
Motor Speed1050 RPM
Mounting OrientationHorizontal
Nameplate Voltage115V AC
Noise Level @ 0.000 In Sp @ 5 Ft4 sones
Noise Level @ 0.100 In Sp @ 5 Ft5.5 sones
Number Of Speeds1
Overall Depth23 3/4"
Overall Height14 1/2"
Overall Width14 3/8"
Phase1
Profile Height FamilyHigh

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)36.83
Ship length (cm)60.33
Ship width (cm)36.51
Country of OriginUS

Product Variants

ProductModelHousing MaterialMotor RpmCfm @ 0.000-in. SpBearing TypeDimension ADimension DHpOverall Dia.Price
DAYTON 10D952 Exhaust Fan 8 Inch 454 Cfm | AA2CTA 10D952Steel1725 RPM454 CFMBall12"8 1/4"33/1000 hp12"€148.29
DAYTON 10D953 Exhaust Fan 10 Inch 730 Cfm | AA2CTB 10D953Steel1600 RPM730 CFMBall14"10 1/4"33/1000 hp14"€146.96
DAYTON 10D955 Exhaust Fan 14 Inch 1066 Cfm | AA2CTD 10D955Steel1550 RPM1066 CFMSleeve18"14 1/4"1/20 hp18"€191.77
DAYTON 1WDB9 Exhaust Fan 24 Inch Less Drive Package | AB3YYV 1WDB9Steel--Sealed Pillow Block28"1"1/4 hp to 3/4 hp24"€670.45
DAYTON 60KT20 Assembled Roof/Sidewall Exhaust Fan, 14 Inch Wheel Dia. | CH6KLX 60KT20 60KT20Aluminum--Sealed Pillow Block26"19 3/8"3/4 hp28 7/8"€1,991.57
DAYTON 60RG46 Bath Exhaust Fan, 1,125 cfm Max Airflow, 1 Speeds, 6 sones, High Profile, 115V AC | CH9QTE 60RG46--------€919.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 60RG45 Bath Exhaust Fan, 1 Speeds, 5 sones, High Profile, 115V AC
€785.30 /unit