Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5ZVE7 Mini Circuit Breaker D Curve 2p 10a 480v | AE7PYU

DAYTON 5ZVE7 Mini Circuit Breaker D Curve 2p 10a 480v

Item: AE7PYU Model: 5ZVE7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€131.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupplementary Protector
Ac Voltage Rating480V AC
Air Rating7.5K @ 480V DC
Curve TypeD
Dc VoltageNot Rated
Depth2.91"
Length3.21"
Max. Air Rating7.5 kA
Max. Wire Size4 AWG
Min. Wire Size14 AWG
Mounting StyleDin Rail
Number Of Poles2.0
Terminal Connection TypeScrew Clamp
Trip TypeThermal Magnetic
Width1.42"
Amps10A
ApplicationSupplemental Protection
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Dc Voltage RatingNot Rated
Meets Ul TypeUL 1077
Phase1
SeriesNDB2-63 D10/2
StandardsUL RECOGNIZED FOR US & CANADA, CE
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)7.87
Ship length (cm)11.43
Ship width (cm)4.32
HS code8536200020
Country of OriginCN

Product Variants

ProductModelNumber Of PolesAc Voltage RatingMax. Air RatingMax. Wire SizeCurve TypeTrip TypeDepthMin. Wire SizePrice
DAYTON 5ZVD3 Mini Circuit Breaker D Curve 1p 1a 277v | AE7PYD 5ZVD31.0277V AC5 kA4 AWGDThermal Magnetic2.91"14 AWG€36.60
DAYTON 5ZVD4 Mini Circuit Breaker D Curve 1p 2a 277v | AE7PYE 5ZVD41.0277V AC5 kA4 AWGDThermal Magnetic2.91"14 AWG€68.76
DAYTON 5ZVD5 Mini Circuit Breaker D Curve 1p 4a 277v | AE7PYF 5ZVD51.0277V AC5 kA4 AWGDThermal Magnetic2.91"14 AWG€32.37
DAYTON 5ZVD7 Mini Circuit Breaker D Curve 1p 10a 277v | AE7PYH 5ZVD71.0277V AC5 kA4 AWGDThermal Magnetic2.91"14 AWG€41.18
DAYTON 5ZVD8 Mini Circuit Breaker D Curve 1p 16a 277v | AE7PYJ 5ZVD81.0277V AC5 kA4 AWGDThermal Magnetic2.91"14 AWG€34.99
DAYTON 5ZVD9 Mini Circuit Breaker D Curve 1p 20a 277v | AE7PYK 5ZVD91.0277V AC-4 AWGDThermal Magnetic2.91"14 AWG€31.09
DAYTON 5ZVE4 Mini Circuit Breaker D Curve 2p 2a 480v | AE7PYQ 5ZVE42.0480V AC7.5 kA4 AWGDThermal Magnetic2.91"14 AWG€141.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5ZVE7 Mini Circuit Breaker D Curve 2p 10a 480v
€131.99 /unit