Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5ZUX0 Mini Circuit Breaker B Curve 2p 1a 480v | AE7PUJ

DAYTON 5ZUX0 Mini Circuit Breaker B Curve 2p 1a 480v

Item: AE7PUJ Model: 5ZUX0
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€84.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupplementary Protector
Ac Voltage Rating480V AC
Air Rating7.5K @ 480V DC
Amps1A
Curve TypeB
Dc VoltageNot Rated
Depth2.91"
Length3.21"
Max. Air Rating7.5 kA
Max. Wire Size4 AWG
Min. Wire Size14 AWG
Mounting StyleDin Rail
Number Of Poles2.0
Terminal Connection TypeScrew Clamp
Trip TypeThermal Magnetic
Width1.42"
ApplicationSupplemental Protection
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Dc Voltage RatingNot Rated
Meets Ul TypeUL 1077
StandardsUL RECOGNIZED FOR US & CANADA, CE

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)7.87
Ship length (cm)11.68
Ship width (cm)4.06
HS code8536200020
Country of OriginCN

Product Variants

ProductModelNumber Of PolesMax. Air RatingAc Voltage RatingMax. Wire SizeDc VoltageCurve TypeTrip TypeDepthPrice
DAYTON 5MLA8 Mini Circuit Breaker B Curve 2p 50a 440vdc | AE4RFQ 5MLA82.010 kA-2 AWG440V DCBThermal Magnetic2.91"€168.21
DAYTON 5ZDZ1 Mini Circuit Breaker B Curve 2p 6a 440vdc | AE7LVN 5ZDZ12.010 kA-4 AWG440V DCBThermal Magnetic2.91"€111.74
DAYTON 5ZDZ2 Mini Circuit Breaker B Curve 2p 10a 440vdc | AE7LVP 5ZDZ22.010 kA-4 AWG440V DCBThermal Magnetic2.91"€90.97
DAYTON 5ZDZ3 Mini Circuit Breaker B Curve 2p 16a 440vdc | AE7LVQ 5ZDZ32.010 kA-4 AWG440V DCBThermal Magnetic2.91"€90.97
DAYTON 5ZUU9 Mini Circuit Breaker B Curve 3p 50a 480v | AE7PTL 5ZUU93.07.5 kA480V AC2 AWGNot RatedBThermal Magnetic2.91"€152.69
DAYTON 5ZUV8 Mini Circuit Breaker B Curve 1p 1a 277v | AE7PTW 5ZUV81.05 kA277V AC4 AWGNot RatedBThermal Magnetic2.91"€28.39
DAYTON 5ZUV9 Mini Circuit Breaker B Curve 1p 2a 277v | AE7PTX 5ZUV91.05 kA277V AC4 AWGNot RatedBThermal Magnetic2.91"€41.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5ZUX0 Mini Circuit Breaker B Curve 2p 1a 480v
€84.26 /unit