Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5X477 V-Belt B93 | AE7DKA

DAYTON 5X477 V-Belt B93

Item: AE7DKA Model: 5X477
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt TypeB
ConstructionWrapped
Industry NumberB93
MaterialRubber, Polyester
Number Of Ribs1
Outside Length96"
Thickness0.406"
Top Width0.656"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
ColorBlack
Edge ConstructionWrapped
Length TypeClosed Loop
StandardsARPM
Tensile Strength3900 N/mm
V-belt SectionB

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)4.57
Ship length (cm)35.81
Ship width (cm)13.21
HS code4010391000
Country of OriginTH

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
1A101, DAYTON V-Belt B82 | AA8TMY 1A10185"B8210.406"0.656"Wrapped-€31.53
DAYTON 3GWH6 V-Belt B26 | AC9JPD 3GWH629"B2610.406"0.656"Wrapped-22°F to +194°F€14.27
DAYTON 3X615 V-Belt B72 | AD2ZHW 3X61575"B7210.406"0.656"Wrapped-€30.52
DAYTON 3X642 V-Belt B71 | AD2ZJW 3X64274"B7110.406"0.656"Wrapped-€29.71
DAYTON 3X643 V-Belt B75 | AD2ZJX 3X64378"B7510.406"0.656"Wrapped-€28.13
DAYTON 3X644 V-Belt B78 | AD2ZJY 3X64481"B7810.406"0.656"Wrapped-€33.78
DAYTON 3X645 V-Belt B81 | AD2ZJZ 3X64584"B8110.406"0.656"Wrapped-€34.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5X477 V-Belt B93
€38.25 /unit