DAYTON 5VD66 Commercial Infrared Heater Lp 90000 | AE6VDF

DAYTON 5VD66 Commercial Infrared Heater Lp 90000

Item: AE6VDF Model: 5VD66
In Stock

Get it by Tuesday, Jun 10

€1,216.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCommercial Infrared Heater
Clearance To Combustibles - Top X Below X Sides42" x 98" x 48"
Clearance To Combustibles Behind30"
Clearance To Combustibles Below/front98"
Clearance To Combustibles Side48"
Clearance To Combustibles Top42"
Depth15 1/4"
Element TypeCeramic Tile
Floor Coverage @ Minimum Mounting Height20 ft. x 20 ft.
For Use OutdoorsIndoor Use Only
Fuel Consumption0.94 GPH
Fuel TypePropane
Gas Connection Size1/2"
Gas TypeLiquid Propane
Heat Output90000 btuH
Heating Capacity Input90000 btuH
Heating MethodInfrared
Height22 1/2"
Ignition TypeDirect Spark
IncludesChain Hanging Set
Indoor/outdoorIndoor Use Only
Min. Mounting Height16 ft. to 18 ft.
Mounting Height18 ft. to 20 ft.
Mounting LocationCeiling
Overall Depth15 1/4"
Overall Dimensions22 1/2" x 26 5/8" x 15 1/4"
Overall Height22 1/2"
Overall Width26 5/8"
Thermostat IncludedNo
Typical Coverage @ Mounting Height24 ft. x 24 ft.
Width26 5/8"
Gas Connection TypeNPT
Mounting TypeChain Suspension
Product TypeSuspended Infrared Flat Panel Heater
Radiant Surface Area255 sq. in.
Reflector MaterialHighly Polished Aluminum
StandardsCSA CERTIFIED

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)57.15
Ship length (cm)38.74
Ship width (cm)67.63
HS code8516290090
Country of OriginUS

Product Details:

    • Clearance to Combustibles Behind (30")
    • Clearance to Combustibles Side (48")
    • Clearance to Combustibles Top (42")
    • Floor Dia. @ Mounting H (27-32 @ 18-21 ft.)
    • Gas Inlet (1/2" NPT)
    • Radiant Surface (255 sq. in.)
    • Typical Sq. Ft. Coverage @ Mtg. Ht. (575-785 @ 18-21 ft.)

Product Variants

ProductModelDepthHeightGas TypePrice
DAYTON 3E460 Commercial Infrared Heater Lp 30000 | AC8VEQ 3E46014 1/4"22 1/2"Liquid Propane€757.14
DAYTON 3E461 Commercial Infrared Heater Lp 60000 | AC8VER 3E46115 1/4"22 1/2"Liquid Propane€914.80
DAYTON 3E462 Commercial Infrared Heater Lp 90000 | AC8VET 3E46215 1/4"22 1/2"Liquid Propane€1,097.80
DAYTON 5VD62 Commercial Infrared Heater Lp 30000 | AE6VDB 5VD6214 1/4"22 1/2"Liquid Propane€757.14
DAYTON 5VD64 Commercial Infrared Heater Lp 60000 | AE6VDD 5VD6415 1/4"22 1/2"Liquid Propane€950.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5VD66 Commercial Infrared Heater Lp 90000
€1,216.94 /unit