DAYTON 5UXL2 Convertible Jet Pump Sys 3/4hp 115/230v | AE6TJY

DAYTON 5UXL2 Convertible Jet Pump Sys 3/4hp 115/230v

Item: AE6TJY Model: 5UXL2
In Stock

Get it by Tuesday, Jun 17

€1,506.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConvertible Jet Pump System
Amps18/9A
Flow Rate @ 10 Ft. @ 30 Psi15 GPM
Flow Rate @ 10 Ft. @ 40 Psi14.9 GPM
Flow Rate @ 10 Ft. @ 50 Psi14.1 GPM
Flow Rate @ 10 Ft. Lift @ 30 Psi15 GPM
Flow Rate @ 10 Ft. Lift @ 40 Psi14.9 GPM
Flow Rate @ 10 Ft. Lift @ 50 Psi14.1 GPM
Flow Rate @ 15 Ft. @ 30 Psi13.1 GPM
Flow Rate @ 15 Ft. @ 50 Psi12.5 GPM
Flow Rate @ 20 Ft. @ 30 Psi11.1 GPM
Flow Rate @ 20 Ft. @ 50 Psi10.1 GPM
Flow Rate @ 5 Ft. @ 30 Psi17 GPM
Flow Rate @ 5 Ft. @ 50 Psi15.8 GPM
Height24.188"
Hp3/4 hp
IncludesPump And Tank, Requires Ejector Sold Separately (See Accessories Depending On Application)
Inlet1 1/4"
Inlet Size1 1/4"
Length29 3/8"
Max. Case Pressure123 psi
Max. Inlet Pressure123 psi
Max. Suction Lift110 ft.
Motor TypeCapacitor Start
Outlet Size1"
Outlet TypeNPT
Seal TypeMechanical
Shut Off Pressure65 psi
Suction Lift110 ft.
Tank Bladder Pressure28 psi
Tank Capacity17 gal.
Voltage115/230V AC
Width15 3/16"
Discharge1" NPT
Overall Height24 3/16
Overall Length29.375
Overall Width15 3/16"
Rated Voltage115/230V AC

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)86.36
Ship length (cm)86.36
Ship width (cm)50.8
HS code8413810040
Country of OriginCN

Product Details:

    • GPM of Water @ 70 Ft @ 30, 50 PSI (8.5/5.5)

Product Variants

ProductModelHpAmpsFlow Rate @ 10 Ft. @ 40 PsiTank CapacityMax. Suction LiftHeightMax. Case PressureShut Off PressurePrice
DAYTON 4HFA4 Convertible Jet Pump Plastic 3/4 Hp | AD7YTT 4HFA43/4 hp10.8/5.5A9.1 GPM17 gal.100 ft.39"136 psi61 psi€1,180.87
DAYTON 4HFA5 Convertible Jet Pump Plastic 1 Hp | AD7YTU 4HFA51 hp17/8.5A18.4 GPM17 gal.110 ft.39"141 psi66 psi€1,341.59
DAYTON 5UXL0 Convertible Jet Pump Sys 1/2hp 115/230v | AE6TJW 5UXL01/2 hp10.8/5.5A11.4 GPM30 gal.100 ft.26 5/8"123 psi66 psi€1,409.70
DAYTON 5UXL1 Convertible Jet Pump Sys 1/2hp 115/230v | AE6TJX 5UXL11/2 hp10.8/5.5A11.4 GPM17 gal.100 ft.24.188"123 psi66 psi€1,059.22
DAYTON 5UXL3 Convertible Jet Pump System 1hp 115/230v | AE6TJZ 5UXL31 hp20/10.5A17.8 GPM17 gal.80 ft.24.188"123 psi75 psi€1,276.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5UXL2 Convertible Jet Pump Sys 3/4hp 115/230v
€1,506.34 /unit