DAYTON 5UWK7 Booster Pump 1 Hp 1 Ph 5 Stages | AE6TBH

DAYTON 5UWK7 Booster Pump 1 Hp 1 Ph 5 Stages

Item: AE6TBH Model: 5UWK7
In Stock

Get it by Tuesday, Jun 10

€1,897.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Stage Booster Pump
Amps6.1-6.3/12.2A
Bearing TypeBall
Best Efficiency Flow Range @ Head23 to 6 GPM @ 67 to 149 ft.
Best Efficiency Flow Rate @ Head16 GPM @ 105 ft.
Best Efficiency Flow Rate @ Psi16 GPM @ 45 Psi
Best Efficiency Pressure45 psi
Compatible Discharge Pipe Size1 1/4"
Compatible Intake Pipe Size1 1/4"
Connection TypeFlanged
Connector Size1/2"
Connector TypeBSP
Diffuser MaterialStainless Steel
Discharge Flange Size1 1/4"
Discharge TypeFlange
DutyContinuous
Duty CycleContinuous
Flow Rate @ 40 Psi17 GPM
Flow Rate @ 50 Psi12 GPM
Flow Rate @ 60 Psi6 GPM
For Media TypeNon-Abrasive Liquids, Water
For Use With Potable SystemsNo
Frame56C
Frequency60 Hz
Height25 1/2"
Housing MaterialStainless Steel
Hp1 hp
Hp - Pumps1 hp
Impeller DesignClosed
Impeller MaterialStainless Steel
Impeller TypeClosed
IncludesManual
Inlet Size1 1/4"
Inlet TypeFNPT
Intake Size1 1/4"
Intake TypeFlange
Length9 7/8"
Max. Ambient Temp.104°F
Max. Case Pressure362 psi
Max. Dia. Solids0.07"
Max. Media Temp.248°F
Max. Pressure66 psi
Min. Ambient Temp.40°F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame Designation56C
Motor Speed3450 RPM
Motor TypeCapacitor Start
Mounting OrientationVertical
No. Of Stages5
Number Of Stages5
Number Of Stages - Pumps5
Outlet Size1 1/4"
Outlet TypeFNPT
Overall Height25 1/2"
Overall Length9 22/25"
Overall Width8 1/4"
Phase1
Pump Housing MaterialStainless Steel
Pump Mounting PositionHorizontal
Pumping ApplicationCity Water Mains, Cooling Water Systems, Irrigation
Seal ApplicationNon-Flammable Liquids Compatible With Pump Components
Seal MaterialEPDM, Silicon Carbide, Stainless Steel
Seal TypeBalanced Cartridge
Service Factor1.15
Shaft MaterialStainless Steel
Shut Off Pressure66 psi
Shut Off Pressure (maximum)66 psi
Solid Diameter (maximum)0.07"
Stages5
TypeVertical Multi Stage
Voltage115/208-230V AC
Wetted MaterialEPDM, Silicon Carbide, Stainless Steel
Width8 1/4"
Manufacturer Warranty Length1 yr.
Motor EnclosureTotally Enclosed Fan Cooled
StandardsCULUS LISTED

Shipping Info:

Ship weight (kg) 33.705
Ship height (cm)64.77
Ship length (cm)25.1
Ship width (cm)20.96
HS code8413702040
Country of OriginIN

Product Variants

ProductModelHpHousing MaterialMotor Enclosure DesignImpeller MaterialMax. Media Temp.AmpsService FactorMotor TypePrice
DAYTON 5UWH6 Booster Pump 1/2 Hp 3-phase 2 Stages | AE6TAP 5UWH61/2 hpCast IronTotally Enclosed Fan CooledStainless Steel248°F1.7-1.6/0.8A1.15Three Phase€1,158.28
DAYTON 5UWH8 Booster Pump 3/4 Hp 3-phase 2 Stages | AE6TAR 5UWH83/4 hpCast IronTotally Enclosed Fan CooledStainless Steel248°F2.5-2.4/1.2A1.15Three Phase€1,151.00
DAYTON 5UWJ2 Booster Pump 1 1/2 Hp 1 Ph 8 Stages | AE6TAU 5UWJ21 1/2 hpCast IronTotally Enclosed Fan CooledStainless Steel248°F6.7-7.6/13.5A1.15Capacitor Start€1,518.45
DAYTON 5UWJ3 Booster Pump 2 Hp 1 Ph 11 Stages | AE6TAV 5UWJ32 hpCast IronTotally Enclosed Fan CooledStainless Steel248°F8.3-9.4/16.6A1.2Capacitor Start€1,944.50
DAYTON 5UWJ5 Booster Pump 2 Hp 1 Ph 5 Stages | AE6TAW 5UWJ52 hpCast IronTotally Enclosed Fan CooledStainless Steel248°F8.3-9.4/16.6A1.2Capacitor Start€1,758.46
DAYTON 5UWJ7 Booster Pump 1 Hp 3-phase 5 Stages | AE6TAY 5UWJ71 hpCast IronTotally Enclosed Fan CooledStainless Steel248°F3.3-3.2/1.6A1.15Three Phase€1,339.03
DAYTON 5UWJ8 Booster Pump 1 1/2 Hp 3-phase 8 Stages | AE6TAZ 5UWJ81 1/2 hpCast IronTotally Enclosed Fan CooledStainless Steel248°F4.2/2.1A1.15Three Phase€1,558.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5UWK7 Booster Pump 1 Hp 1 Ph 5 Stages
€1,897.13 /unit