Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 5RHU4 Condenser Fan Motor 1/3 1/6 Hp 825 Rpm | AE6FHF

DAYTON 5RHU4 Condenser Fan Motor 1/3 1/6 Hp 825 Rpm

Item: AE6FHF Model: 5RHU4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€334.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondenser Fan Motor
Ambient Temp.70°C
Bearing TypeBall
Bolt Circle Dia.5 1/8"
Capacitor Required2MDV6, 2MDV7
Dia.5 5/8"
Diameter5 5/8"
Duty CycleContinuous
Efficiency62%
Enclosure TypeTotally Enclosed Air Over
FeaturesReversing Plug, Totally Enclosed Endshields And Shell
Frame48YZ
Frequency60 Hz
Full Load Amps1-1.9A
Hp1/6 hp to 1/3 hp
Insulation ClassClass B
Lead Length48"
Length10 13/16"
Motor ApplicationHVAC/R
Motor Mounting PositionAll Angle
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypePermanent Split Capacitor
Mounting Stud Length3/4", 1 1/4"
Mounting Stud Size#8-32
Mounting TypeExtended Studs
No. Of Speeds2
No. Of Studs4
Phase1
Rpm825 RPM
Service Factor1
Shaft Dia.1/2"
Shaft Length5"
Shaft OrientationAll Angle
Shaft TypeDouble Flat
Stud LocationShaft End, Opposite Shaft End
Stud Pattern3 5/8" x 3 5/8"
Thermal ProtectionAutomatic
Thread FitClass 2A
Thread TypeFine
Voltage208-230V AC
Body Dia.5 5/8"
Hz60 Hz
Ins. ClassClass B
Length Less Shaft5 1/4"
Max. Ambient Temp.70°C
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignTotally Enclosed Air Over
Motor Mounting TypeStud
Motor Service Factor1
Motor Shaft DesignDouble-Flat
Motor Sub ApplicationCondenser Fan
Motor Thermal ProtectionAuto
Mounting Stud Pattern3 5/8" x 3 5/8"
Nameplate Rpm825 RPM
Nominal Efficiency62%
Overall Length10 13/16"
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)
Stud Quantity4
Stud Size8-32 UNF-2A x 1-1/4" (Shaft-End) & 3/4" (Opposite Shaft-End)

Shipping Info:

Ship weight (kg) 8.5275
Ship height (cm)18.54
Ship length (cm)36.07
Ship width (cm)18.8
HS code8501404040
Country of OriginUS

Product Variants

ProductModelVoltageHpMotor Mounting PositionNo. Of SpeedsFramePhaseShaft LengthMotor Mounting TypePrice
DAYTON 3LU93 Condenser Fan Motor 1/6 Hp 825 Rpm 60 Hz | AC9ZHE 3LU93208-230V AC1/6 hpAll Angle248YZ16"Stud€214.91
DAYTON 3LU94 Condenser Fan Motor 1/4 Hp 1075 Rpm 60hz | AC9ZHF 3LU94460V AC1/4 hpAll Angle148YZ16"Stud€256.10
DAYTON 3LU95 Condenser Fan Motor 1/4 Hp 825 Rpm 60 Hz | AC9ZHG 3LU95208-230V AC1/4 hpAll Angle248YZ16"Stud€178.54
DAYTON 3LU96 Condenser Fan Motor 1/3 Hp 1075 Rpm 60hz | AC9ZHH 3LU96460V AC1/3 hpAll Angle148YZ16"Stud€221.52
DAYTON 3LU97 Condenser Fan Motor 1/3 Hp 825 Rpm 60 Hz | AC9ZHJ 3LU97208-230V AC1/3 hpAll Angle248YZ16"Stud€240.43
DAYTON 3LU98 Condenser Fan Motor 1/2 Hp 1075 Rpm 60hz | AC9ZHK 3LU98460V AC1/2 hpAll Angle148YZ15"Stud€238.49
DAYTON 3LU99 Condenser Fan Motor 3/4 Hp 1075 Rpm 60hz | AC9ZHL 3LU99460V AC3/4 hpAll Angle148YZ15"Stud€268.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5RHU4 Condenser Fan Motor 1/3 1/6 Hp 825 Rpm
€334.05 /unit