DAYTON 5RGV6 Pump Fountain 1-1/2 HP 230V | AE6FBK

DAYTON 5RGV6 Pump Fountain 1-1/2 HP 230V

Item: AE6FBK Model: 5RGV6
In Stock

Get it by Friday, Jun 13

€2,580.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFountain Pump
Amps8.5A
Cord Length12 ft.
Duty CycleContinuous
Electrical Connection TypePlug In
Frequency60 Hz
Full Load Amps8.5A
Full Load Watts1955 W
Height8.9"
Housing MaterialSteel
Hp1 1/2 hp
Impeller MaterialBrass
Inlet TypeScreened
Length15 4/5"
Max. Flow Rate117 GPM
Max. Flow Rate @ 10 Ft.115 GPM
Max. Flow Rate @ 15 Ft.109 GPM
Max. Flow Rate @ 20 Ft.102 GPM
Max. Flow Rate @ 30 Ft.90 GPM
Max. Flow Rate @ 5 Ft.117 GPM
Max. Flow Rate @ 60 Ft.0 GPM
Max. Head60 ft.
Max. Solid Dia.1/8"
Min. Flow Rate90 GPM
Min. Head10 ft.
Motor Housing MaterialSteel
Motor TypePermanent Split Capacitor
Nameplate Voltage230V AC
Outlet Rotation90 Deg. Increments
Outlet Size1 1/4"
Outlet TypeNPT
Overload Thermal ProtectionYes
Port Rotation90 Deg. Increments
Pressure25.9 psi
Pump MaterialBrass
Pump TypeFountain Pump
Rpm3450 RPM
Screen MaterialStainless Steel
Seal MaterialBuna N, Carbon Ceramic
Shaft MaterialStainless Steel
SubmersibleYes
Volute MaterialBrass
Width8 1/2"
Discharge Rotation90° Increments
Discharge Size1 1/4"
Discharge TypeNPT
Feet Of Head (minimum)10 ft.
Flow Rate (maximum)115 GPM
Flow Rate (minimum)90 GPM
Horsepower1 1/2 hp
Intake TypeScreened
Maximum Feet Of Head60 ft.
Maximum Flow Rate @ 10 Feet Of Head115 GPM
Maximum Flow Rate @ 15 Feet Of Head109 GPM
Maximum Flow Rate @ 20 Feet Of Head102 GPM
Maximum Flow Rate @ 30 Feet Of Head90 GPM
Maximum Flow Rate @ 5 Feet Of Head117 GPM
Maximum Flow Rate @ 60 Feet Of Head0 GPM
Overall Height8.9"
Overall Length15.8"
Overall Width8 1/2"
Pump Housing MaterialBrass
Rpm (maximum)3450 RPM
Solid Diameter (maximum)0.13"
StandardsCUS CERTIFIED
Thermal Overload ProtectionYes

Shipping Info:

Ship weight (kg) 27.18
Ship height (cm)22.61
Ship length (cm)40.13
Ship width (cm)21.59
HS code8413702004
Country of OriginCN

Product Details:

    • Installation Position (Horizontal)

Product Variants

ProductModelHpNameplate VoltageMax. HeadCord LengthMax. Flow Rate @ 5 Ft.Max. Flow Rate @ 10 Ft.Max. Flow Rate @ 15 Ft.Impeller MaterialPrice
DAYTON 5RGV5 Pump Fountain 3/4 HP 230V | AE6FBJ 5RGV53/4 hp230V AC50 ft.12 ft.100 GPM98 GPM92 GPMBrass€1,641.99
DAYTON 5RGV7 Pump Fountain 2 HP 230V | AE6FBL 5RGV72 hp230V AC68 ft.12 ft.135 GPM132 GPM122 GPMBrass€2,267.18
DAYTON 5RWG2 Pump Fountain 1/2 HP | AE6GTY 5RWG21/2 hp115V AC43 ft.12 ft.80 GPM78 GPM72 GPMBrass€1,152.81
DAYTON 5RWG3 Pump Fountain 3/4 HP | AE6GTZ 5RWG33/4 hp115V AC50 ft.12 ft.100 GPM98 GPM92 GPMBrass€1,412.18
DAYTON 5RWG4 Pump Fountain 1 HP | AE6GUA 5RWG41 hp230V AC55 ft.12 ft.108 GPM105 GPM99 GPMBrass€1,381.37
POND BOSS PF185AS Fountain Pump ABS 1/64 HP 2 psi 120V | AH7XZT 38EF35 PF185AS1/64 hp120V AC4.1 ft.16 ft.---ABS€81.15
POND BOSS PF185ASL Fountain Pump ABS 1/64HP 2 psi LED Light | AH7XZU 38EF36 PF185ASL1/64 hp120V AC4.1 ft.16 ft.---ABS€73.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5RGV6 Pump Fountain 1-1/2 HP 230V
€2,580.74 /unit