Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5PZP0 Collet Set With Rotating Holder 12 Pcs | AE6DPL

DAYTON 5PZP0 Collet Set With Rotating Holder 12 Pcs

Item: AE6DPL Model: 5PZP0
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€274.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Set w/Rotating Holder
Capacity1/8 to 3/4"
Collet SeriesR8
Face ShapeRound
IncludesRotating Holder, Storage Rack
Max. Size3/4"
Number Of Pieces12
Size Increments1/16"
Collet Bore ShapeRound
Collet Size Range1/8" to 3/4"
Collet TypeStandard
Included StorageStorage Rack
Max Collet Size Included3/4"
Measurement SystemInch
Min Collet Size Included1/8"
Outside Diameter - Maximum31.75 mm
T.i.r. Tolerance0.015 mm

Shipping Info:

Ship weight (kg) 3.5325
Ship height (cm)20.83
Ship length (cm)19.56
Ship width (cm)17.53
HS code8466208035
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5PZP0 Collet Set With Rotating Holder 12 Pcs
€274.15 /unit