Item | Centrifugal Pump |
Amps | 4.5A |
Bearing Type | Ball |
Best Efficiency Flow | 10 GPM |
Best Efficiency Flow Rate | 10 GPM |
Best Efficiency Head | 8 ft. |
Best Efficiency Range Gpm @ Head | 4-23 GPM @ 10-2 ft. |
Compatible Discharge Pipe Size | 1 1/4" |
Compatible Intake Pipe Size | 1 1/4" |
Discharge Type | NPT |
Duty | Continuous |
Duty Cycle | Continuous |
Flow Rate @ 1 Ft Of Head (maximum) | 24 GPM |
Flow Rate @ 10 Ft Of Head (maximum) | 4 GPM |
Flow Rate @ 100 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 120 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 140 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 15 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 160 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 180 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 20 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 200 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 220 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 240 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 260 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 280 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 30 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 300 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 40 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 5 Ft Of Head (maximum) | 18 GPM |
Flow Rate @ 50 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 60 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 70 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 80 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 90 Ft Of Head (maximum) | Not Applicable |
For Use With Potable Systems | No |
Frame | 48Z |
Height | 7" |
Housing Material | Aluminum |
Hp | 1/4 hp |
Hp - Pumps | 1/4 hp |
Impeller Material | Aluminum , Die Cast Aluminum |
Impeller Type | Open |
Includes | Manual |
Inlet Pressure | 45 psi |
Intake Type | NPT |
Length | 10" |
Max. Case Pressure | 200 psi |
Max. Feet Of Head | 11 ft. |
Max. Flow Rate | 23 GPM |
Max. Flow Rate @ 0 Ft. | 25 GPM |
Max. Flow Rate @ 1 Ft. | 24 GPM |
Max. Flow Rate @ 10 Ft. | 4 GPM |
Max. Flow Rate @ 2 Ft. | 23 GPM |
Max. Flow Rate @ 3 Ft. | 21 GPM |
Max. Flow Rate @ 5 Ft. | 18 GPH |
Max. Head | 11 ft. |
Max. Liquid Temp. | 180°F |
Max. Operating Pressure | 4.8 psi |
Max. Solid Dia. | 1/8" |
Max. Specific Gravity | 1 |
Motor Enclosure - Pumps | Open Dripproof |
Motor Enclosure Design | Open Dripproof |
Motor Frame Designation | 48Z |
Motor Type | Open Dripproof |
Overall Height | 7" |
Overall Length | 10" |
Overall Width | 5 4/5" |
Phase | 1 |
Port Rotation | 90 Deg. Increments |
Pump Housing Material | Aluminum |
Rpm | 1725 RPM |
Screw Material | Steel |
Seal Material | Carbon Ceramic, Nitrile Butadiene Rubber |
Seal Type | Mechanical |
Service Factor | 1 |
Shaft Material | Carbon Steel |
Shut Off Pressure | 5 psi |
Shut Off Pressure (maximum) | 5 psi |
Solid Diameter (maximum) | 0.13" |
Specific Gravity | 1 |
Specific Gravity (maximum) | 1 |
Voltage | 115V AC |
Volute Material | Aluminum |
Wetted Material | Aluminum, Buna N, Carbon Ceramic, Stainless Steel |
Wetted Materials | Aluminum, Buna N, Carbon, Ceramic, Stainless Steel |
Width | 5 4/5" |
Connection Type | NPT |
Maximum Flow Rate @ 1 Foot Of Head | 24 GPM |
Maximum Flow Rate @ 10 Feet Of Head | 4 GPM |
Maximum Flow Rate @ 5 Feet Of Head | 18 GPM |
Motor Enclosure | Open Dripproof |
Standards | CUS CERTIFIED (MOTOR ONLY) |