DAYTON 5PKF5 Low Profile Hopper 4000 Lb 1 Cu Yard | AE6BND

DAYTON 5PKF5 Low Profile Hopper 4000 Lb 1 Cu Yard

Item: AE6BND Model: 5PKF5
In Stock

Get it by Tuesday, Jun 10

€1,273.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Base ColorBlack
ColorRed
Dump Angle90°
Hopper MaterialSteel
Hopper TypeLow Profile
Load Capacity4000 lbs.
Overall Height28"
Overall Length51 1/4"
Overall Width49"
FinishPowder Coated
Fork Pocket Depth24"
Frame MaterialSteel
Hopper StyleLow Profile
Maximum Load Capacity4000 lbs.

Shipping Info:

Ship weight (kg) 184.5266
Ship height (cm)71.12
Ship length (cm)130.18
Ship width (cm)124.46
HS code7309000090
Country of OriginCN

Product Variants

ProductModelLoad CapacityOverall HeightOverall LengthOverall WidthDump AngleHopper TypeVolume CapacityHopper MaterialPrice
DAYTON 5PKE8 Low Profile Hopper 2000 Lb 46 x 25 | AE6BMW 5PKE82000 lbs.18 1/4"46"25"90°Low Profile-Steel€652.59
DAYTON 5PKE9 Low Profile Hopper 4000 Lb 46 x 25 | AE6BMX 5PKE94000 lbs.18 1/4"46"25"90°Low Profile-Steel€599.82
DAYTON 5PKF0 Low Profile Hopper 6000 Lb 46 x 25 | AE6BMY 5PKF06000 lbs.18 1/4"46"25"90°Low Profile-Steel€637.31
DAYTON 5PKF1 Low Profile Hopper 2000 Lb 1/2 Cu Yard | AE6BMZ 5PKF12000 lbs.28"51 1/4"25"90°Low Profile-Steel€959.74
DAYTON 5PKF2 Low Profile Hopper 4000 Lb 1/2 Cu Yard | AE6BNA 5PKF24000 lbs.28"51 1/4"25"90°Low Profile-Steel€816.11
DAYTON 5PKF3 Low Profile Hopper 6000 Lb 1/2 Cu Yard | AE6BNB 5PKF36000 lbs.28"51 1/4"25"90°Low Profile-Steel€743.19
DAYTON 5PKF4 Low Profile Hopper 2000 Lb 1 Cu Yard | AE6BNC 5PKF42000 lbs.28"51 1/4"49"90°Low Profile-Steel€1,123.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5PKF5 Low Profile Hopper 4000 Lb 1 Cu Yard
€1,273.83 /unit