DAYTON 5NKJ6 Drainable Louver Fixed 23-1/2 H Aluminium | AE4WLD

DAYTON 5NKJ6 Drainable Louver Fixed 23-1/2 H Aluminium

Item: AE4WLD Model: 5NKJ6
In Stock

Get it by Tuesday, Jun 10

€478.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIntake Louver
Blade TypeDrainable
FinishMill
Flange Width1 1/4" , Not Applicable
Frame Depth4"
Frame TypeHat Channel
IncludesBird Screen, Screen Fasteners
Inside Height18"
Inside Width33"
Intake Louver Inside Width33"
Intake Louver Outside Height23 1/2"
Intake Or Exhaust ApplicationExhaust, Intake
Louver ItemStationary Intake Louver
Louver MaterialAluminum
Louver TypeStationary Blade
MaterialAluminum
Max. Exhaust2897 CFM
Max. Intake2028 CFM
Max. Velocity3500 FPM
Maximum Air Velocity3500 FPM
Maximum Outside Width35 1/2"
Minimum Outside Width35 1/2"
Mounting StyleRecess Mount
Number Of Blades4
Outside Height23 1/2"
Outside Width35 1/2"
Rough Opening Height24"
Rough Opening Width36"
TypeDrainable, Fixed
Wall Opening Size24" x 36"
Frame Height23 1/2"
Free Area2.8 sq. ft.
Maximum Exhaust2897 CFM
Maximum Frame Width35 1/2"
Maximum Intake2028 CFM
Minimum Frame Width35 1/2"

Shipping Info:

Ship weight (kg) 9.6435
Ship height (cm)96.52
Ship length (cm)66.04
Ship width (cm)15.24
HS code7610900080
Country of OriginUS

Product Details:

    • Blade Angle (Deg.) (45)

Product Variants

ProductModelRough Opening HeightRough Opening WidthMax. IntakeMax. ExhaustNumber Of BladesFlange WidthInside HeightInside WidthPrice
DAYTON 5NKJ2 Drainable Louver Fixed 17-1/2 H Aluminium | AE4WKZ 5NKJ218"18"744 CFM1063 CFM31 1/4"12"15"€245.04
DAYTON 5NKJ3 Drainable Louver Fixed 23-1/2 H Aluminium | AE4WLA 5NKJ324"24"1342 CFM1918 CFM41 1/4"18"21"€343.98
DAYTON 5NKJ4 Drainable Louver Fixed 35-1/2 H Aluminium | AE4WLB 5NKJ436"24"2028 CFM2897 CFM71 1/4"30"21"€420.44
DAYTON 5NKJ5 Drainable Louver Fixed 29-1/2 H Aluminium | AE4WLC 5NKJ530"30"2115 CFM3022 CFM61 1/4"24"27"€428.23
DAYTON 5NKJ7 Drainable Louver Fixed 35-1/2 H Aluminium | AE4WLE 5NKJ736"36"3063 CFM4376 CFM71 1/4"30"33"€548.45
DAYTON 5NKJ8 Drainable Louver Fixed 47-1/2 H Aluminium | AE4WLF 5NKJ848"36"4099 CFM5855 CFM101 1/4"42"33"€682.79
DAYTON 5NKJ9 Drainable Louver Fixed 35-1/2 H Aluminium | AE4WLG 5NKJ936"48"4099 CFM5855 CFM71 1/4"30"45"€682.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5NKJ6 Drainable Louver Fixed 23-1/2 H Aluminium
€478.07 /unit