DAYTON 5JKW9 Farm Duty Motor Capacitor Start Teao 1/2hp 1725rpm | AE4DAL

DAYTON 5JKW9 Farm Duty Motor Capacitor Start Teao 1/2hp 1725rpm

Item: AE4DAL Model: 5JKW9
In Stock

Get it by Tuesday, Jun 10

€576.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPoultry Fan Motor
ApplicationAgricultural Exhaust Fans , Farm Duty
Bearing TypeBall
BearingsBall
Capacitor RequiredIncluded , Yes
DutyContinuous Air Over
Duty CycleContinuous
Efficiency80.5%
FinishEpoxy Coated
Frame56
Frame MaterialRolled Steel , Steel
Frequency60 Hz
Full Load Amps4.6/2.4-2.6A
Hp1/2 hp
IncludesGasketed Terminal Acces Cover, Shaft Key And Shaft Slinger
Length Less Shaft9 15/16"
Max. Ambient Temp.40°C
Motor ApplicationAgricultural Fan , Farm Duty
Motor Enclosure DesignTotally Enclosed Air Over
Motor Frame MaterialRolled Steel
Motor Mounting PositionHorizontal
Motor Mounting TypeCradle Base
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationAgricultural Fan
Motor Thermal ProtectionAuto
Mounting TypeCradle Base
Number Of Speeds1
Overall Length11 13/16"
Phase1
Replacement For4K123
Service Factor1.4
Shaft Dia.5/8"
Shaft Length1 7/8"
Shaft TypeKeyed
Thermal ProtectionAutomatic
Voltage115/208-230V AC
Ins. ClassClass B
Motor BearingsBall
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 18.225
Ship height (cm)27.43
Ship length (cm)33.02
Ship width (cm)22.86
HS code8501404040
Country of OriginMX

Product Variants

ProductModelVoltageMotor Mounting TypeMotor ApplicationMotor Sub ApplicationHpService FactorMounting TypeFrame MaterialPrice
CENTURY PD6104AV2 Farm Duty Motor Capacitor Start Teao 1hp 1725 Rpm | AD2LUN 3RCW9 PD6104AV2115/230V ACCradle BaseBelt Drive Fan/BlowerBelt Drive Fan/Blower-1.3Cradle BaseRolled Steel€699.64
CENTURY PD6104AV3 Farm Duty Motor Capacitor Start Teao 1hp 1725 Rpm | AD2LUP 3RCX1 PD6104AV3115/230V ACRigid BaseBelt Drive Fan/BlowerBelt Drive Fan/Blower-1.3Rigid BaseSteel€599.39
DAYTON 4WNZ5 Farm Duty Motor Carbon Steel Teao 3/4 Hp 1725 Rpm 56 | AE2DNB 4WNZ5115/208-230V ACCradle BaseFarm DutyAgricultural Fan3/4 hp1.3Cradle BaseSteel€469.48
DAYTON 4WNZ6 General Purpose Motor Carbon Steel Teao 3/4 Hp 1725 Rpm 56 | AE2DNC 4WNZ6115/208-230V ACRigid BaseFarm DutyAgricultural Fan3/4 hp1.3Rigid BaseSteel€515.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5JKW9 Farm Duty Motor Capacitor Start Teao 1/2hp 1725rpm
€576.65 /unit