DAYTON 5JKE4 Tubeaxial Fan 60-1/2 Inch H 57-3/4 Inch Width | AE4CYX

DAYTON 166296 Tubeaxial Fan 60-1/2 Inch H 57-3/4 Inch Width

Item: AE4CYX Model: 166296Cross Ref: 5JKE4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,981.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Bearing TypeBall
Blade Dia.54"
Blade MaterialSteel
Bolt Circle Dia.56 1/4"
Dimension A57 3/4"
Dimension B31 1/2"
Dimension C54 5/8"
Dimension D39"
Dimension E0.562"
Drive TypeBelt Drive
Height60 1/2"
Housing Dia. W/mtg. Flange57 3/4"
Housing Dia. W/o Mtg. Flange54 5/8"
Housing FinishBaked Enamel
Housing MaterialSteel
Inlet Dia.54 5/8"
Max. Ambient Temp.104°F
Max. Depth39"
Max. Inlet Temp.200°F
Max. Motor Height16 1/8"
Mounting PositionHorizontal/Vertical
Number Of Blades6
Outlet Dia.54 5/8"
Shaft Dia.1.437"
Width57 3/4"
Blade Diameter54"
Body Diameter54 5/8"
Bolt Circle Diameter56 1/4"
Compatible Flange Grainger Part Number5JKE6
For Air TypeClean Air
IncludesBelt Guard
Includes Motor & Drive PackageNo
Maximum Airflow43815 CFM
Maximum Motor Speed743 RPM
Minimum Airflow34793 CFM
Overall Diameter57 3/4"
Overall Height60 1/2"
Overall Length39"
Replacement Fan Blade Part Number5JKE8
Resistance PropertiesRust Resistant
Spark Resistant Construction TypeB
StandardsAMCA SOUND AND AIR

Shipping Info:

Ship weight (kg) 254.7
Ship height (cm)111.25
Ship length (cm)158.75
Ship width (cm)158.75
HS code8414596090
Country of OriginUS

Product Variants

ProductModelDrive TypeBlade MaterialBlade Dia.Number Of BladesPhaseBolt Circle Dia.Cfm @ 0.000-in. SpNumber Of SpeedsPrice
DAYTON 2XZH2 Direct Drive Tube Axial Fan 30 Inch 230v | AC4AGL 166010Direct DriveAluminum30"63-14792 CFM1€4,598.65
DAYTON 4TM80 Direct Drive Tube Axial Fan 12 Inch 115v | AD9MGK 166001ADirect DriveAluminum12"41-1627/1079 CFM2€1,545.13
DAYTON 4TM81 Direct Drive Tube Axial Fan 16 Inch 115v | AD9MGL 166002ADirect DriveAluminum16"61-2763/1832 CFM2€1,852.54
DAYTON 4TM82 Direct Drive Tube Axial Fan 18 Inch 115v | AD9MGM 166003ADirect DriveAluminum18"61-3938/2610 CFM2€1,747.47
DAYTON 4TM83 Direct Drive Tube Axial Fan 18 Inch 115v | AD9MGN 166009ADirect DriveAluminum18"61-4670/3095 CFM2€2,088.35
DAYTON 4TM84 Direct Drive Tube Axial Fan 21 Inch 230v | AD9MGP 166004ADirect DriveAluminum21"61-6193/4105 CFM2€2,604.97
DAYTON 4TM85 Direct Drive Tube Axial Fan 24 Inch 230v | AD9MGQ 166005ADirect DriveAluminum24"63-8555 CFM1€2,361.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 166296 Tubeaxial Fan 60-1/2 Inch H 57-3/4 Inch Width
€5,981.15 /unit