Item | Centrifugal Pump |
Amps | 1.6/3.2-3.7A |
Bearing Type | Ball |
Best Efficiency Flow Range @ Head | 39 to 51 GPM @ 70 to 58 ft. |
Best Efficiency Flow Rate | 39-51 GPM |
Best Efficiency Flow Rate @ Head | 45 GPM @ 66 ft. |
Best Efficiency Head | 58 ft. to 70 ft. |
Duty Cycle | Continuous |
Flow Rate @ 10 Ft. | 76 GPM |
Flow Rate @ 25 Ft. | 73 GPM |
Flow Rate @ 30 Ft. | 72 GPM |
Flow Rate @ 40 Ft. | 67 GPM |
Flow Rate @ 50 Ft. | 59 GPM |
Flow Rate @ 60 Ft. | 49 GPM |
Flow Rate @ 80 Ft. | 23 GPM |
Flow Rate @ 90 Ft. | 0 GPM |
Flow Rate Of Water @ 15 Ft. | 75 GPM |
Flow Rate Of Water @ 25 Ft. | 73 GPM |
Flow Rate Of Water @ 50 Ft. | 59 GPM |
For Use With Potable Systems | No |
Frame | 56J |
Frequency | 60 Hz |
Gpm Of Water @ 10 Ft. | 76 GPM |
Gpm Of Water @ 20 Ft. | 74 GPM |
Gpm Of Water @ 30 Ft. | 72 GPM |
Gpm Of Water @ 40 Ft. | 67 GPM |
Gpm Of Water @ 60 Ft. | 49 GPM |
Gpm Of Water @ 70 Ft. | 39 GPM |
Gpm Of Water @ 80 Ft. | 23 GPM |
Height | 9.1" |
Housing Material | Stainless Steel |
Hp | 1 hp |
Impeller Material | Stainless Steel |
Impeller Type | Semi Open |
Inlet Pressure | 100 psi |
Inlet Size | 1 1/2" |
Length | 16 4/5" |
Max. Case Pressure | 165 psi |
Max. Flow Rate | 76 GPM |
Max. Flow Rate @ Head | 76 GPM @ 10 ft. |
Max. Head | 90 ft. |
Max. Media Temp. | 200°F |
Max. Pressure | 38.9 psi |
Max. Solid Dia. | 1/8" |
Max. Suction Lift | 20 ft. |
Media Type | Non Flammable Liquids |
Min. Flow Rate | 23 GPM |
Min. Flow Rate @ Head | 23 GPM @ 80 ft. |
Min. Gpm @ Head | 23 GPM @ 80 ft. |
Min. Head | 10 ft. |
Min. Media Temp. | 40°F |
Motor Enclosure Design | Open Dripproof |
Motor Type | Three Phase |
Outlet Size | 1 1/2" |
Outlet Type | NPT |
Phase | 3 |
Port Rotation | None |
Pumping Application | Decorative Water, Dewatering, Irrigation, Liquid And Chemical Transfer |
Rpm | 3500 RPM |
Screw Finish | Zinc Plated |
Seal Application | Non-Flammable And Non-Abrasive Liquids Compatible With Seal Component Materials Up To 200 Deg. F |
Seal Material | Carbon Ceramic, Viton |
Seal Type | Mechanical |
Self Priming | Yes |
Service Factor | 1.4 |
Shaft Material | Stainless Steel |
Specific Gravity | 1 |
Voltage | 208/230/460V AC |
Volute Material | Stainless Steel |
Wetted Material | Carbon Ceramic, Stainless Steel, Viton |
Width | 6 4/5" |
Best Efficiency Flow | 39-51 GPM |
Compatible Discharge Pipe Size | 1 1/2" |
Compatible Intake Pipe Size | 1 1/2" |
Compatible With Media Type | Non-Flammable Liquids |
Connection Type | NPT |
Discharge Type | NPT |
Feet Of Head (minimum) | 10 ft. |
Flow Rate (maximum) | 76 GPM |
Flow Rate (minimum) | 23 GPM |
Horsepower | 1 hp |
Maximum Feet Of Head | 90 ft. |
Maximum Flow Rate @ 10 Feet Of Head | 76 GPM |
Maximum Flow Rate @ 15 Feet Of Head | 75 GPM |
Maximum Flow Rate @ 20 Feet Of Head | 74 GPM |
Maximum Flow Rate @ 30 Feet Of Head | 72 GPM |
Maximum Flow Rate @ 40 Feet Of Head | 67 GPM |
Maximum Flow Rate @ 50 Feet Of Head | 59 GPM |
Maximum Flow Rate @ 60 Feet Of Head | 49 GPM |
Maximum Flow Rate @ 70 Feet Of Head | 39 GPM |
Maximum Flow Rate @ 80 Feet Of Head | 23 GPM |
Maximum Flow Rate @ 90 Feet Of Head | 0 GPM |
Maximum Suction Lift | 20 ft. |
Media Temperature (minimum) | 40°F |
Motor Enclosure | Open Dripproof |
Nameplate Voltage | 208-230/460V AC |
Overall Height | 9.1" |
Overall Length | 16.8" |
Overall Width | 6 4/5" |
Priming | Self Priming |
Pump Housing Material | Stainless Steel |
Rpm (maximum) | 3500 RPM |
Solid Diameter (maximum) | 0.13" |
Standards | CULUS LISTED |