DAYTON 5ERK5 Front Steerman Skates 22000 Lb. Swivel | AE3QMT

DAYTON 5ERK5 Front Steerman Skates 22000 Lb. Swivel

Item: AE3QMT Model: 5ERK5
In Stock

Get it by Wednesday, Jun 11

€2,117.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFront Steerman Skates
AssembledYes
Axle Dia.1"
Caster Frame MaterialSteel
Caster Wheel Material, Tread MaterialNylon
Caster Wheel TypeSwivel
Caster Wheel Width2 11/16"
Caster Width2 11/16"
Caster/roller Configuration(16) Rollers
ColorRed
Deck Height4 1/4"
Deck Length6 3/4"
Deck Lxwxh6 3/4" x 37 5/8" x 4 1/4"
Deck Width37 5/8"
Frame FinishPowder Coated
Frame MaterialSteel
Handle Length48"
Height4 3/8"
Lift Height4.312"
Load Capacity22000 lbs.
Non-marking Casters/wheelsYes
Non-marking RollersYes
Number Of Caster Wheels16
Number Of Decks1
Number Of Rollers16
Overall Height4.312"
Overall Length24.312" , 72 1/2"
Overall Lxwxh24 1/4" x 37 5/8" x 4 3/8"
Overall Width37 5/8"
Roller Bearing TypeBall Bearing
Roller Dia.3 3/8"
Roller Length3 3/8"
Roller MaterialPolyurethane
Roller Tread MaterialPolyurethane
Roller TypeSwivel
Roller Width3 3/8"
Top Plate Length6 3/4"
Top Plate SurfaceRubber Padded
Top Plate Thickness5/8"
Top Plate TypeSwivel
Top Plate Width6 3/4"
Tow Eye Inside Dia.2"
Caster Wheel/tread MaterialNylon
Caster/roller Mounting LocationStandard
Weight147.4 lbs.
Width Across Deck6 3/4"

Shipping Info:

Ship weight (kg) 130.5
Ship height (cm)19.81
Ship length (cm)129.79
Ship width (cm)80.01
HS code8716805090
Country of OriginCN

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightRoller Dia.Caster/roller ConfigurationNumber Of RollersLift HeightPrice
DAYTON 5ERK1 Front Steerman Skates 10000 Lb. Swivel | AE3QMN 5ERK110000 lbs.20"24"4.312"3 3/8"(8) Rollers84.312"€1,235.92
RFQ
DAYTON 5ERK3 Front Steerman Skates 16 500 Lb. Swivel | AE3QMQ 5ERK316500 lbs.22 3/4"31.312"4.312"3 3/8"-124.312"€1,651.46
RFQ
DAYTON 5ERK7 Front Steerman Skates 33000 Lb. Swivel | AE3QMV 5ERK733000 lbs.29.312"42.062"7.062"5 1/2"-166 7/8"€3,381.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5ERK5 Front Steerman Skates 22000 Lb. Swivel
€2,117.32 /unit