DAYTON 5AU57 Supply Vent 20 1/2 In | AE3BEK

DAYTON 5AU57 Supply Vent 20 1/2 In

Item: AE3BEK Model: 5AU57
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupply Ventilator
ApplicationCommercial Kitchen, Institutional Buildings
AssemblyUnassembled
Base DiameterNot Applicable
Base Height1 1/2"
Base Length46"
Base ShapeSquare
Base Size - Roof Ventilators46" x 46"
Base Width46"
Bearing TypeRegreasable Pillow Block , Regreaseable Cast Pillow Block
Brake Horsepower5 1/2 hp
Cfm Range10400-14600 CFM
Cutout Length25 2/5"
Dimension C43 3/4"
Discharge Length25 3/8"
Discharge Width23"
Drive Package IncludedNo
Drive Package With Motor IncludedNo
Drive TypeBelt , Belt Drive
Drive Type - Roof VentilatorsBelt Drive
Electrical ConnectionPower Cord
Filter Depth7/8"
Filter Height27 5/8"
Filter Housing Depth36"
Filter Housing Height43 3/4"
Filter Housing Width41 1/8"
Filter MaterialAluminum
Filter Width40 5/8"
Hood Height48"
Hood Length82"
Hood Width84"
Housing FinishGalvanized
Housing Height48"
Housing Length46"
Housing MaterialSteel
Housing Width82" , 84"
IncludesWashable Aluminum Filters
Includes Drive PackageNo
Includes MotorNo
Max. Inlet Temp.120°F
Max. Motor Hp10 hp
Max. Motor Speed804 RPM
Maximum Fan Speed804 RPM
Min. Motor Hp5 hp
Min. Motor Speed642 RPM
Motor Hp5 hp to 10 hp
Motor LocationOut Of Airstream
Mount TypeRoof Curb
Mounting LocationRoof
Mounting OrientationHorizontal
Number Of Filters2
Number Of Filters Required2
Outlet Width23"
Overall Dia.82"
Overall Height48"
Overall Length46"
Overall Width82"
Propeller Shaft Dia.1 1/2"
RequiresRoof Curb For New Installations
Resistance PropertiesSpark Resistant
Rpm Range642-804 RPM
Shaft Dia. Sheave End1 7/16" , 1.438"
Shaft Dia. Wheel End1.438"
Shaft Dia. Wheel End (in.)1 7/16"
Spark Resistant Construction TypeA
Speed ControllableNo
TypeCentrifugal Belt Drive Less Drive Package
Wheel Bore1 7/16" , 1.438"
Wheel Dia.20 1/2"
Wheel MaterialSteel
Wheel TypeForward Curve , Forward Curved

Shipping Info:

Ship weight (kg) 268.65
Ship height (cm)150.62
Ship length (cm)134.62
Ship width (cm)134.62
HS code8414596060
Country of OriginUS

Product Details:

    • Filter Depth (In.) (7/8)

Product Variants

ProductModelMounting LocationNumber Of Filters RequiredFilter Housing HeightFilter Housing WidthFilter Housing DepthFilter AreaPrice
DAYTON 4YC47 Supply Vent 13 1/4 In | AE2LLY 4YC47Roof, Wall227 1/2"28 1/8"29 1/4"3.75 sq. ft.€2,455.12
RFQ
DAYTON 4YC82 Supply Vent 11 1/8 In | AE2LND 4YC82Roof, Wall121 1/4"21 1/8"22"4.125 sq. ft.€1,946.98
DAYTON 4YC83 Supply Vent 15 1/2 In | AE2LNE 4YC83Roof227 1/2"28 1/8"29 1/4"3.75 sq. ft.€2,517.15
RFQ
DAYTON 5AU56 Supply Vent 18 1/2 In | AE3BEJ 5AU56Roof230 3/4"35 1/8"32"-€3,560.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5AU57 Supply Vent 20 1/2 In