Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CLEVELAND 55VD38 Square Axial Fan, 4 11/16 Inch Height, 4 11/16 Inch Width, 1 1/2 Inch Depth | CH6TBC 55VD38

DAYTON 55VD38 Square Axial Fan, 4 11/16 Inch Height, 4 11/16 Inch Width, 1 1/2 Inch Depth

Item: CH6TBC Model: 55VD38
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAxial Fan
Air Flow99 CFM
Bearing TypeBall
ColorBlack
Electrical Connection - FansTerminals
Environmental ApplicationsEquipment Cooling
Fan Cord LengthNo Cord
Fan ShapeSquare
Motor DesignShaded Pole
Motor InsulationClass A
Mounting Eye O.c.4 1/8"
Blade MaterialPBT Plastic
Depth1 1/2"
Height4 11/16"
Housing MaterialAluminum
Mounting PositionVertical Or Horizontal
Rpm3000 RPM
StandardsCULUS, ROHS
Voltage120V AC
Watts16 W
Width4 11/16"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)11.91
Ship length (cm)3.81
Ship width (cm)11.91
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 55VD38 Square Axial Fan, 4 11/16 Inch Height, 4 11/16 Inch Width, 1 1/2 Inch Depth
€26.65 /unit