Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 55VD35 Standard Oblong Axial Fan, 6 3/4 Inch x 5 15/16 Inch x 2 Inch Size, 230VAC | CH6KJB 55VD35

DAYTON 55VD35 Standard Oblong Axial Fan, 6 3/4 Inch x 5 15/16 Inch x 2 Inch Size, 230VAC

Item: CH6KJB Model: 55VD35
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€65.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAxial Fan
Air Flow Rate196/229 CFM
Application EnvironmentEquipment Cooling
Bearing TypeBall
Blade MaterialPBT
Cfm @ 0.000-in. Sp196/229 CFM
ColorBlack
Cord LengthNo Cord
Depth2"
Electrical Connection - FansTerminals
Environmental ApplicationsEquipment Cooling
Height6 3/4"
Housing MaterialAluminum
Ip RatingIP33
Max. Ambient Temp.176°F
Motor InsulationClass A
Motor TypePermanent Split Capacitor
Mounting Eye O.c.6 3/8"
Mounting PositionHorizontal/Vertical
Rpm2900/3300 RPM
ShapeOblong
Sound Level59 dBA, 62 dBA
Width5.938"
Air Flow196/229 CFM
Amps0.11/0.14A
Fan Cord LengthNo Cord
Fan ShapeOblong
Hz50/60 Hz
Motor DesignPermanent Split Capacitor
RequiresCord Set (Not Included)
StandardsCULUS, ROHS
Voltage230V AC
Watts24/30 W

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)17.15
Ship length (cm)5.08
Ship width (cm)15.08
Country of OriginTW

Product Variants

ProductModelDepthBearing TypeMounting Eye O.c.Cfm @ 0.000-in. SpBlade MaterialMounting PositionSound LevelShapePrice
DAYTON 55VD31 Standard Round Axial Fan, 3 1/2 Inch Depth, 230VAC | CH6KHZ 55VD31 55VD313 1/2"Ball9.688"454/537 CFMPolycarbonateHorizontal/Vertical51 dBA, 54 dBARound€92.01
DAYTON 55VD33 Standard Round Axial Fan, 3 1/2 Inch Depth, 120VAC | CH6KJA 55VD33 55VD333 1/2"Ball9.688"447/530 CFMPolycarbonateHorizontal/Vertical50 dBA, 54 dBARound€92.01
DAYTON 55VD36 Standard Round Axial Fan, 3 1/2 Inch Depth, 120VAC | CH6KJC 55VD36 55VD363 1/2"Ball9.688"452/527 CFMPolycarbonate-51 dBA, 54 dBARound€92.01
DAYTON 55VD26 Oblong Axial Fan, 6 3/4 Inch Height, 5 15/16 Inch Width, 2 Inch Depth, 120VAC | CH6TBA 55VD26 55VD262"Ball6 3/8"197/232 CFMPBTHorizontal/Vertical59 dBA, 63 dBAOblong€52.91
DAYTON 55VD32 Round Axial Fan, 6 3/4 Inch Dia., 2 Inch Depth, Aluminum, 120V AC | CJ3MXF 55VD32-Ball6 3/8"-----€51.34
DAYTON 55VD30 Standard Square Axial Fan, 4 11/16 Inch Height, 1 1/2 Inch Depth, Aluminum, 115V AC | CJ3MXH 55VD30-Ball4 1/8"-----€25.64
DAYTON 55VD28 Standard Square Axial Fan, 3 1/8 Inch Height, 1 1/2 Inch Depth, Aluminum, 115V AC | CJ3MXJ 55VD28-Ball2 13/16"-----€23.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 55VD35 Standard Oblong Axial Fan, 6 3/4 Inch x 5 15/16 Inch x 2 Inch Size, 230VAC
€65.79 /unit