DAYTON 55JJ69 Straight Centrifugal High Head Pump, 1 hp, 230/460VAC, 1 1/4 Inch Size

Item: CR2YLX Model: 55JJ69
In Stock

Get it by Tuesday, Jun 17

€790.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Compatible Discharge Pipe Size1"
Compatible Intake Pipe Size1 1/4"
Connection TypeNPT
Housing MaterialBronze
Hp1 hp
Hp - Pumps1 hp
Max. Head100 ft.
Motor Enclosure - PumpsOpen Dripproof
Motor Enclosure DesignOpen Dripproof
Outlet TypeNPT
Phase3
Shut Off Pressure43 psi
Voltage230/460V AC
Discharge TypeNPT
Horsepower1 hp
Motor EnclosureOpen Dripproof
Nameplate Voltage230/460V AC
Pump Housing MaterialBronze

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 55JJ69 Straight Centrifugal High Head Pump, 1 hp, 230/460VAC, 1 1/4 Inch Size
€790.30 /unit