DAYTON 55HE61 Trolley, 6000 lbs. Capacity, 8 to 24-1/2 Inch Beam Height | CJ3CHM

DAYTON 55HE61 Trolley, 6000 lbs. Capacity, 8 to 24-1/2 Inch Beam Height

Item: CJ3CHM Model: 55HE61
In Stock

Get it by Tuesday, Jun 10

€449.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrolley
Compatible SeriesNot Applicable
For Beam ShapeFlat
For Max. Beam Flange Width8"
For Max. Beam Height24 1/2"
For Min. Beam Flange Width4"
For Minimum Beam Height8"
Headroom To Connecting Shaft11 9/32"
Headroom To Mounting Point6 1/16"
IncludesNot Applicable
Min. Radius Curve47 1/4"
Trolley Frame MaterialCast Iron
Trolley TypePush
Trolley Wheel Dia.3 15/16"
Trolley Wheel Diameter3.9"
Trolley Wheel MaterialCast Iron
For Maximum Beam Flange Width8"
For Minimum Beam Flange Width4"
Minimum Radius Curve47 1/4"
StandardsASME B30.17

Shipping Info:

Ship weight (kg) 34.875

Product Variants

ProductModelFor Minimum Beam HeightTrolley Wheel DiameterMin. Radius CurveTrolley Wheel MaterialHead Room To BailHead Room To ShaftWheel MaterialTrolley Frame MaterialPrice
DAYTON 55HE60 Push Trolley, 4000 lbs Load Capacity, 3-5/8 to 8 Inch Beam Flange | CE9RHU 55HE60 55HE606"-35 3/8"---Cast IronCast Iron€233.83
DAYTON 55HE70 Trolley, 10000 lbs. Capacity, 10 to 24-1/2 Inch Beam Height | CJ3CHE 55HE7010"4 3/5"39 3/8"Steel2 5/8"8 39/64"-Cast Iron€436.04
DAYTON 55HE69 Trolley, 6000 lbs. Capacity, 8 to 24-1/2 Inch Beam Height | CJ3CHF 55HE698"4.1"55 1/8"Steel2 1/3"8 1/4"-Cast Iron€306.45
DAYTON 55HE65 Trolley, 4000 lbs. Capacity, 6 to 24-1/2 Inch Beam Height | CJ3CHG 55HE656"3.3"39 3/8"Steel1 15/16"5 21/32"-Cast Iron€229.66
DAYTON 55HE62 Trolley, 8000 lbs. Capacity, 8 to 24-1/2 Inch Beam Height | CJ3CHH 55HE628"4 4/5"39 3/8"Cast Iron---Cast Iron€546.14
DAYTON 55HE58 Trolley, 1000 lbs. Capacity, 3 to 15 Inch Beam Height, 18 5/8 Inch Min. Radius Curve | CJ3CHJ 55HE583"2 1/5"18 5/8"Cast Iron---Cast Iron€169.68
DAYTON 55HE68 Trolley, 4000 lbs. Capacity, 6 to 24-1/2 Inch Beam Height | CJ3CHK 55HE68--------€242.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 55HE61 Trolley, 6000 lbs. Capacity, 8 to 24-1/2 Inch Beam Height
€449.15 /unit