Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 55EC75 Electric Drum Pump Motor, 110V AC, 1 HP, 4.2A | CJ2BMV

DAYTON 55EC75 Electric Drum Pump Motor, 110V AC, 1 HP, 4.2A

Item: CJ2BMV Model: 55EC75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,151.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pump Motor
Cord Length12 ft.
Duty CycleIntermittent
Explosion ProofYes
For Use With9920 9922
Full Load Amps4.2A
Housing MaterialAluminum, Nylon
Hp1 hp
Motor Enclosure DesignExplosion Proof
Motor Hp1 hp
Motor Rpm0-12000 RPM
Motor TypeCarbon Brush
Noise Level82 dB
Phase1
Power SourceElectric
Thermal ProtectionYes
Variable SpeedYes
Voltage110V AC
Agency ComplianceCSA
Motor EnclosureExplosion Proof
Number Of Phases1
Rated Voltage110V AC

Shipping Info:

Ship weight (kg) 7.65

Product Variants

ProductModelHpHousing MaterialPower SourceMotor RpmVoltageFull Load AmpsAir ConsumptionMax. Air PressurePrice
DAYTON 11Z376 Drum Pump Motor Air 1/2 Hp For AA3YTJ | AA3YTL 11Z3761/2 hpCast Steel, NylonAir10000 RPM--27 CFM80 psi€429.45
DAYTON 1DLK6 Motor Drum Pump 110 Volt Gpm 32 | AA9JVW 1DLK61 hpPlasticElectric10000 RPM110V AC8.5A--€613.45
DAYTON 1DLK7 Motor Drum Pump 220 Volt Gpm 32 | AA9JVX 1DLK71 hpPlasticElectric10000 RPM220V AC---€686.39
DAYTON 1DLK8 Motor Drum Pump 110 Volt Gpm 32 | AA9JVY 1DLK81 hpAluminumElectric10000 RPM110V AC8.5A--€838.67
DAYTON 1DLK9 Motor Drum Pump 220 Volt Gpm 32 | AA9JVZ 1DLK91 hpAluminumElectric10000 RPM220V AC---€855.84
DAYTON 5UWF1 Electric Motor Drum Pump | AE6RZN 5UWF14/5 hpPlasticElectric10000 RPM115V AC6.4A--€357.89
DAYTON 5UWF2 Air Motor Drum Pump | AE6RZP 5UWF23/4 hpCast IronAir8000 RPM--15 CFM90 psi€793.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 55EC75 Electric Drum Pump Motor, 110V AC, 1 HP, 4.2A
€2,151.03 /unit