DAYTON 54UD20 Electric Convection Ceiling Heater, Heater Voltage 240 VAC, Watts 750, BtuH 2560 | CD2FZY 54UD20

DAYTON 54UD20 Electric Convection Ceiling Heater, Heater Voltage 240 VAC, Watts 750, BtuH 2560

Item: CD2FZY Model: 54UD20
In Stock

Get it by Tuesday, Jun 10

€513.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Convection Ceiling Heater
Amps3.1A
Control TypeThermostat
FeaturesGround Wires, Lead Wires Housed In Flexible Metal Conduit, J-Box Connector, Insulated, 1 Lb. Density High Temperature Fiberglass, Constructed Of Fire Retardant Materials
FinishPowder Coat
Heater Mounting PositionVertical Burn
Heater Voltage240V AC
Heating Capacity2560 btuH
Heating MethodRadiant
Height1"
Housing ColorWhite
Housing FinishPowder Coated
Housing MaterialSteel
Length48"
Mounting TypeRecessed, Surface
Output Wattage750 W
Overall Dimensions48" x 24" x 1"
Overall Height1"
Overall Width24"
Phase1.0
Power0.375 kW
Thermostat IncludedNo
Voltage240V AC
Wattage750 W
Width24"
Amperage3.1A
Overall Depth5 3/4", 7"
Overall Length48"
StandardsUL LISTED, CUL LISTED
Wattage Output750 W

Shipping Info:

Ship weight (kg) 11.835
Ship height (cm)2.54
Ship length (cm)121.92
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelVoltagePhaseHousing ColorOverall HeightAir Temp. RiseAir FlowOverall DepthHeightPrice
DAYTON 2YU35 Convection Ceiling Heater 240v 17 100btu | AC4DKT 2YU35240V AC1, 3White5 3/4"45°F283 CFM5 3/4"5 3/4"€1,314.36
DAYTON 2YU36 Convection Ceiling Heater 240v 17 100btu | AC4DKU 2YU36240V AC1, 3White5 3/4"45°F300 CFM7"5 3/4"€1,310.18
DAYTON 2YU38 Convection Ceiling Heater 277v 13 700btu | AC4DKV 2YU38277V AC1.0Gray5 3/4"51°F283 CFM5 3/4"5 3/4"€1,198.07
DAYTON 2YU39 Convection Ceiling Heater 208v 13 700btu | AC4DKW 2YU39208V AC1, 3Gray5 3/4"51°F300 CFM7"5 3/4"€1,243.47
DAYTON 2YU41 Convection Ceiling Heater 277v 17 100btu | AC4DKX 2YU41277V AC1.0Gray5 3/4"45°F300 CFM7"5 3/4"€1,072.37
DAYTON 2YU42 Convection Ceiling Heater 277v 17 100btu | AC4DKY 2YU42277V AC1.0White5 3/4"45°F283 CFM5 3/4"5 3/4"€1,216.42
DAYTON 2YU44 Convection Ceiling Heater 208v 17 100btu | AC4DKZ 2YU44208V AC1, 3White5 3/4"45°F283 CFM5 3/4"5 3/4"€1,250.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 54UD20 Electric Convection Ceiling Heater, Heater Voltage 240 VAC, Watts 750, BtuH 2560
€513.11 /unit