DAYTON 53UH24 Roller Stand, Gray, 1544 Lbs. Capacity | CD3FRR 53UH24

DAYTON 53UH24 Roller Stand, Gray, 1544 Lbs. Capacity

Item: CD3FRR Model: 53UH24
Limited Availability
€784.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Stand
Adjustable Height(stand)Yes
Between Frame Size14 1/4"
ColorGray
FinishPowder Coat , Powder Coated
For Between Frame Width14 1/4"
Load Capacity1544 lbs.
Max. Height37 1/2"
Min. Height25 1/2"
Number Of Casters0
Overall Width17 3/8"
Roller Spacing12"
Roller Width14 1/8"
Stand MaterialSteel
Stand MobilityPortable
Support Stand/table TypeHorizontal Roller
TypeMedium Duty

Shipping Info:

Ship weight (kg) 48.6

Product Variants

ProductModelLoad CapacityTypeNumber Of CastersBetween Frame SizeRoller WidthPrice
DAYTON 53UH23 Roller Stand, Gray, 1103 Lbs. Capacity | CD3FRQ 53UH23 53UH231103 lbs.Medium Duty-14 1/4"14 1/8"€482.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 53UH24 Roller Stand, Gray, 1544 Lbs. Capacity
€784.97 /unit