Item | Replacement Drum Pump Tube |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Diesel Fuel, Ethylene Glycol, Fresh Water, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil, Salt Water, Sodium Bicarbonate (10%) |
Def Compatible | No |
Dia. | 1 1/2" |
Diameter | 1 1/2" |
Diesel Exhaust Fluid Compatible | No |
Discharge Connection Type | Hose Barb |
Discharge Tube Outlet I.d. | 1" |
Discharge Tube Outlet O.d. | 1 1/2" |
Drum Size | 275 gal. |
Food Grade | No |
For Container Size | 275 gal. |
For Container Type | Tote |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Sodium Bicarbonate, Diesel Fuel, Hydraulic Oil, Water, Motor Oil |
For Use With | Non Corrosive Liquids |
Grade | Grade 316 |
Inlet Size | 1 1/2" |
Length | 51" |
Material | Aluminum |
Max. Flow Rate | 35 GPM |
Max. Head | 36 ft. |
Max. Head Pressure | 16 psi |
Max. Liquid Temp. | 175°F |
Max. Pressure | 16 psi |
Max. Viscosity | 1500 cPS |
Media Type | Antifreeze, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oil, Motor Oil, Sodium Bicarbonate, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Ethyl Acetate, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid |
Outlet Tube Inside Dia. | 1" |
Outlet Type | Hose Barb |
Runs Dry | Yes |
Seal Material | Sealless |
Self Priming | Yes |
Self-priming | Yes |
Suction Tube I.d. | 1 1/3" |
Suction Tube Inside Dia. | 1 1/3" |
Suction Tube Length | 47" |
Suction Tube Material | Aluminum |
Suction Tube O.d. | 1 1/2" |
Suction Tube Outside Dia. | 1" |
Suction Tube Type | 1 Piece Tube |
Wetted Material | Stainless Steel, Aluminum, Carbon, PTFE |
Wetted Material Grade | Grade 316 |
Agency Compliance | ATEX |
Discharge Tube Outlet Id | 1" |
Discharge Tube Outlet Od | 1 1/2" |
Max. Fluid Temp. | 175°F |
Overall Length | 51" |
Suction Tube Id | 1 1/3" |
Suction Tube Od | 1 1/2" |
Wetted Materials | 316 Stainless Steel, Aluminum, Carbon, PTFE |