Item | Electric Operated Drum Pump |
Adapter Material | Stainless Steel |
Adapter Material Grade | Grade 304 |
Bung Connection Dia. | 2" |
Bung Connection Size | 2" |
Clamp Style | Worm |
Compatible Chemicals | Antifreeze (Coolant), Automatic Transmission Fluid, Diesel Fuel, Motor Oil |
Cord Length | 16 ft. |
Def Compatible | No |
Diesel Exhaust Fluid Compatible | No |
Discharge Connection Type | Hose Barb |
Discharge Tube Length | 6 ft. |
Discharge Tube Outlet I.d. | 1" |
Discharge Tube Outlet O.d. | 1 1/2" |
Display Qty | 1 |
Display Sell Uom | EA |
Duty | Intermittent |
Duty Cycle | Intermittent |
Features | Stainless Steel Hose Clamps |
Food Grade | No |
For Container Size | 275 gal. |
For Container Type | Tote |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Hydraulic Oil, Motor Oil, Sodium Bicarbonate, Water |
For Use With | 9763 |
Frequency | 50/60 Hz |
Full Load Amps | 5A |
Hose I.d. | 1" |
Hose Inside Dia. | 1" |
Hose Length | 72" |
Hose Outside Dia. | 1 1/4" |
Housing Material | Aluminum |
Includes | Adapter, Hose, Motor, Nozzle With 3/4 In Spout , Adapter, Hose, Motor, Nozzle With 3/4" Spout |
Includes Bung Adapter | Yes |
Includes Discharge Hose | Yes |
Includes Nozzle | Yes |
Includes Spout | No |
Includes Suction Tube | Yes |
Length | 60" |
Max. Flow Rate | 22 GPM |
Max. Fluid Temp. | 175°F |
Max. Head | 16 ft. , 36 ft. |
Max. Head Pressure | 16 psi |
Max. Oil Flow | 7 GPM |
Max. Outlet Pressure | 16 psi |
Max. Viscosity | 1500 cPS |
Media Type | Antifreeze, Ethylene Glycol, Glycerin, Hydraulic Oil, Motor Oil, Sodium Bicarbonate, Water |
Metered | No |
Motor Hp | 1 1/10 hp |
Motor Type | AC Brush |
Noise Level | 88 dB , 88 dBA |
Nominal Voltage | 220V AC |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Ethyl Acetate, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene |
Nozzle Material | Aluminum |
Nozzle Operation | Manual |
Package Type | Unmetered Dispensing With Manual Shut Off |
Phase | 1 |
Plug Type | CEE 7/7 |
Power Source | Electric |
Runs Dry | Yes |
Seal Material | Sealless |
Self Priming | Yes |
Self-priming | Yes |
Spout Connection Type | Hose Barb |
Suction Tube I.d. | 1 3/8" |
Suction Tube Inside Dia. | 1 3/8" |
Suction Tube Length | 47" |
Suction Tube Material | Aluminum |
Suction Tube O.d. | 1 5/8" |
Suction Tube Outside Dia. | 1 5/8" |
Thermal Protection | Yes |
Variable Speed | Yes |
Voltage Rating | 230V AC |
Wetted Material | Aluminum, Buna, Carbon Graphite, PTFE, PVC, Stainless Steel |
Adapter Connection Type | MNPT |
Discharge Tube Outlet Id | 1" |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
Housing Material - Pumps | Aluminum |
Max. Head - Pumps | 36 ft. |
Motor Enclosure | ODP |
Overall Length | 60" |
Rated Voltage | 230V AC |
Suction Tube Id | 1 3/8" |