Item | Air Operated Drum Pump |
Adapter Material | Aluminum |
Air Outlet Size | 3/8" |
Bung Connection Dia. | 2" |
Compatible Chemicals | Antifreeze (Coolant), Automatic Transmission Fluid, Calcium Chloride, Diesel Fuel, E85, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Gasoline, Heptane, Hexane, Isopropyl (Isopropanol), Lithium Grease, Methyl (Methanol), Motor Oil, Naphtha, Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Turpentine |
Def Compatible | Yes |
Delivers | 3000 cPS |
Diesel Exhaust Fluid Compatible | No |
Discharge Tube Length | 10 ft. |
Discharge Tube Outlet I.d. | 1/2" |
Discharge Tube Outlet O.d. | 3/4" |
Duty Cycle | Continuous |
Explosion Proof | No |
Food Grade | No |
For Container Size | 55 gal. |
For Container Type | Drum |
For Media Type | Antifreeze, Automatic Transmission Fluid, Calcium Chloride, Diesel Fuel, E85, Ethanol, Ethylene Glycol, Gasoline, Heptane, Hexane, Isopropanol, Lithium Grease, Methanol, Motor Oil, Naphtha, Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Stoddard Solvent, Sulfuric Acid, Turpentine, Water |
For Use With | Antifreeze, General Automotive Service Fluids, Hydrocarbons, Motor Oils, Solvents, Used Oils |
Height Above Container | 10" |
Hose I.d. | 1/2" |
Hose Inside Dia. | 1/2" |
Hose Length | 10 ft. |
Hose Outside Dia. | 3/4" |
Housing Material | Aluminum |
Includes | Ball Valve, Bung Adaptor Assembly, Dip Tube, Grounding Strap, Hose |
Includes Bung Adapter | Yes |
Includes Discharge Hose | Yes |
Includes Nozzle | No |
Includes Spout | No |
Includes Suction Tube | Yes |
Max. Air Pressure | 100 psi |
Max. Flow Rate | 15 GPM |
Max. Head | 231 ft. |
Max. Head Pressure | 100 psi |
Max. Oil Flow | 14.5 GPM |
Max. Outlet Pressure | 100 psi |
Metered | No |
Min. Air Pressure | 20 psi |
Noise Level | 78 dB |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetone, Anhydrous Ammonia, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Hydraulic Oils (Petroleum), Hydrazine, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Kerosene, Lacquer Thinners, Methyl Chloride, Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Xylene |
Outlet Size | 3/8" |
Overall Length | 56 5/8" |
Power Source | Air |
Pump Connection I.d. | 1/2" |
Pump Connection Inside Dia. | 1/2" |
Pump Connection O.d. | 3/4" |
Pump Connection Outside Dia. | 3/4" |
Ratio | 11 |
Runs Dry | Yes |
Seal Material | Hytrel |
Self-priming | Yes |
Suction Tube I.d. | 1/2" |
Suction Tube Id | 1/2" |
Suction Tube Length | 39 1/4" |
Suction Tube Material | Steel |
Suction Tube O.d. | 3/4" |
Variable Speed | Yes |
Wetted Materials | Hytrel |
Adapter Connection Type | FNPT |
Air Inlet Size | 1/4" FNPT |
Discharge Connection Type | FNPT |
Discharge Tube Outlet Id | 1/2" |
Discharge Tube Outlet Od | 3/4" |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
Housing Material - Pumps | Aluminum |
Max. Fluid Temp. | 225°F |
Max. Head - Pumps | 231 ft. |
Max. Viscosity | 15000 cPS |
Pump Connection Id | 1/2" |
Pump Connection Od | 3/4" |
Pump Connection Type | FNPT |
Pump Package Type | Basic Pump With Discharge Hose |
Suction Tube Od | 3/4" |