DAYTON 53DR18 Backdraft Damper/Wall Shutter, 8.995 sq. ft. Free Area, 39-1/2 x 39-1/2 Inch Size | CH9QAA

DAYTON 53DR18 Backdraft Damper/Wall Shutter, 8.995 sq. ft. Free Area, 39-1/2 x 39-1/2 Inch Size

Item: CH9QAA Model: 53DR18
In Stock

Get it by Tuesday, Jun 10

€284.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackdraft Damper
Air Flow DirectionHorizontal
Blade MaterialAluminum
Blade Material Thickness26 ga.
Blade OrientationParallel Blades
Blade Seal MaterialFelt
Blade TypeFlat Blade
Bushing MaterialStainless Steel
Closure TypeGravity
CounterbalancedYes
Damper ApplicationBackdraft
Damper FinishMill Finish
Damper TypeStatic
Fits Fan Dia.36"
Flange TypeFront Flange
Flange Width1 1/2"
For Use WithVertical Mounted Exhaust Fans
Frame Depth3"
Frame Less Flange39
Frame MaterialAluminum
Frame Material Thickness4/5"
Frame Opening A39"
Frame Opening B39"
Frame Opening Height39"
Frame Opening Width39"
IncludesPrepunched Mounting Holes
Length42"
Max. Velocity2500 FPM
Maximum Air Velocity2500 FPM
Mounting Hole Di.1/4"
Mounting Hole Size9/64"
Mounting PositionVertical
Number Of Panels1
Open Depth5 3/4"
Opening TypeGravity
Overall Dia.42"
Overall Height42"
Overall Length5 3/4"
Overall Width42"
Rough Opening Diameter39 1/2"
Rough Opening Length39 1/2"
Rough Opening ShapeSquare
Rough Opening Width39 1/2"
Shutter Mounting LocationWall
Shutter Mounting PositionVertical
Shutter Opening Required39 1/2" x 39 1/2"
Shutter Overall Size42" x 42"
Single Acting/double ActingSingle Acting
Width42"
ActionSingle Acting
Airflow DirectionHorizontal
Closure Velocity Rating2500 FPM
ColorWhite
Fits Fan Diameter36"
Free Area8.5 sq. ft.
Maximum Pressure1 in. wc
Mounting Hole Diameter1/4"
Mounting LocationWall
Overall Diameter42"
Switch ActionNormally Closed
Tie-rod MaterialGalvanized Steel Frame and Tie Rods

Shipping Info:

Ship weight (kg) 8.0775
Ship height (cm)106.68
Ship length (cm)14.61
Ship width (cm)106.68
Country of OriginUS

Product Variants

ProductModelMounting PositionFlange TypeFlange WidthRough Opening LengthRough Opening WidthOverall WidthNumber Of PanelsRough Opening DiameterPrice
DAYTON 3TZ50 Damper Roof Mount Exhaust Only 11 1/2 Sq | AD2TEU 3TZ50HorizontalRear Flange1"10"10"11 1/2"--€48.79
DAYTON 4HX33 Damper Backdraft | AD8CKT 4HX33VerticalFront Flange1 1/2"10 1/2"11 1/2"13 3/4"--€62.66
DAYTON 4HX71 Damper Roof | AD8CME 4HX71HorizontalRear Flange1"49 1/2"50 1/2"52"--€283.83
DAYTON 60P625 Backdraft Damper | CH9PZM 60P625--------€767.58
DAYTON 50K327 Backdraft Damper | CH9PZN 50K327--------€702.17
DAYTON 50K329 Backdraft Damper | CH9PZP 50K329--------€337.85
DAYTON 50K332 Backdraft Damper | CH9PZQ 50K332--------€967.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 53DR18 Backdraft Damper/Wall Shutter, 8.995 sq. ft. Free Area, 39-1/2 x 39-1/2 Inch Size
€284.46 /unit