Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 52JE54 DC Gearmotor 12VDC, Nameplate RPM 50, Max. Torque 10.0 Inch-Lbs | CD2FHZ 52JE54

DAYTON 52JE54 DC Gearmotor 12VDC, Nameplate RPM 50, Max. Torque 10.0 Inch-Lbs

Item: CD2FHZ Model: 52JE54
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€77.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeSintered Bronze Sleeve
Brush TypeYes
FinishUnpainted
Full Load Amps1.1A
Gear CaseDie Cast Zinc
Gear Case MaterialDie Cast Zinc
Gear MaterialDie Cast Zinc
Gear TypeSpur
Gearmotor EnclosureTotally Enclosed Nonventilated
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationParallel
Gearmotor Shaft TypeSingle
Housing MaterialDie Cast Zinc
Input Hp1/125 hp
Length Less Shaft3"
LubricationGrease Filled
Max. Ambient Temp.40°C
Motor EnclosureTotally Enclosed Non Ventilated , Totally Enclosed Nonventilated
Motor Shaft DesignFlat
Mounting OrientationAny Angle
Mounting PositionAll Angle
Nameplate Rpm50 RPM
No Load Rpm65 RPM
Output Shaft Dia.5/16"
Output Shaft Length1"
Overall Length4"
Overhung Load30 lbs.
Reversible Shaft OutputYes
RotationCW/CCW
ShaftSingle Output
Shaft Dia.0.312"
Shaft Length1"
Shaft OrientationParallel
Shaft TypeSingle
Thermal ProtectionNo
TypeDC Gearmotor
Voltage12V DC
ApplicationAgriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food And Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Full Load Current1.1A
Housing Material FinishUnpainted
Maximum Torque10 lbs.-in.
Motor TypePermanent Magnet DC
Nameplate Speed50 RPM
No Load Speed65 RPM
Operating Voltage12V DC
Output Shaft Diameter5/16"
Overhung Load Capacity30 lbs.-ft.
Starting Torque10 lbs.-in.

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelShaft OrientationInput HpNameplate RpmGear RatioGear CaseGear MaterialReversible Shaft OutputBrush TypePrice
DAYTON 151-201-4261B DC Gearmotor | CH9ZEF 151-201-4261B--------€405.34
DAYTON 151-241-6041B DC Gearmotor | CH9ZEH 151-241-6041B--------€411.56
DAYTON 151-201-1351B DC Gearmotor | CH9ZEJ 151-201-1351B--------€501.16
DAYTON 151-201-0241B DC Gearmotor | CH9ZEK 151-201-0241B--------€423.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 52JE54 DC Gearmotor 12VDC, Nameplate RPM 50, Max. Torque 10.0 Inch-Lbs
€77.25 /unit