Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 50M227 Replacement Shaft | AG9PLZ 21DT19

DAYTON 50M227 Replacement Shaft

Item: AG9PLZ Model: 50M227Cross Ref: 21DT19
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€66.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
Fits BrandDayton
Compatible Grainger Part Number1WDB9, 1WDC5, 3FKD4
Compatible Manufacturer Part Number1WDB9, 1WDC5, 3FKD4
Overall Diameter3/4"
Overall Length17"
Product TypeShaft

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)10.16
Ship length (cm)50.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialPrice
DAYTON 53K054 Replacement Shaft | AB6FPR 21DX53 53K054--€79.17
DAYTON PP3747G Shaft | AG9GQC 20GG68 PP3747G--€433.18
DAYTON PP3761G Shaft | AG9GQH 20GG82 PP3761G--€158.90
DAYTON VTSYT1010LSHAG Shaft | AG9VAL 22KK31 VTSYT1010LSHAG--€118.26
DAYTON 161249 Shaft | AG9ZUJ 23TE93 161249--€484.21
DAYTON 161241 Shaft | AG9ZVD 23TG52 161241--€218.71
DAYTON 401-13 Shaft | AH4KGF 34UV53 401-13--€4.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 50M227 Replacement Shaft
€66.20 /unit