DAYTON 4ZJ56 Ac Gearmotor 282 Rpm Tefc 230v | AE2TTX

DAYTON 4ZJ56 Ac Gearmotor 282 Rpm Tefc 230v

Item: AE2TTX Model: 4ZJ56
In Stock

Get it by Tuesday, Jun 17

€1,264.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Amps1.6A
Enclosure TypeTotally Enclosed Fan Cooled
Frequency50/60 Hz
Full Load Amps1.6A
Gear Case MaterialDie Cast Aluminium
Gear MaterialHardened Steel
Gear Ratio6:1
Housing MaterialDie Cast Aluminium
Input Hp1/2 hp
Length Less Shaft13 7/8"
LubricationLifetime Oil Sealed
Max. Ambient Temp.40°C
Maximum Torque100 lbs.-in.
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm282 RPM
No. Of Output Shafts1
Operating Voltage230V AC
Overhung Load491 lbs.
Phase3
RotationReversible
Rpm Range251-500 RPM
SealsLip Type On Input, Output Shaft
Shaft OrientationParallel
Thermal ProtectionThermostat
TypeThree Phase
Agma Gear ClassClass 9
ApplicationInverter Duty
Base To Center Of Shaft3"
Brake TypeNone
Full Load Current1.6A
Gear TypeHelical (1st Stage), Spur (Subsequent Stages)
Input Horsepower1/2 hp
Inverter RatedYes
Keyway Depth1/8"
Keyway Width3/16"
Maximum Ambient Temperature104°F
Motor EnclosureTotally Enclosed Fan Cooled
Motor Type3-Phase
Mount Hole Center-to-center Length2.5"
Mount Hole Center-to-center Width7.13"
Mount TypeAny Position
Nameplate Speed282 RPM
Number Of Output Shafts1
Output Shaft Diameter3/4"
Output Shaft Length1 1/2"
Overall Height6.63"
Overall Width8 1/4"
Overhung Load Capacity491 lbs.-ft.
Seal TypeLip Type On Input And Output Shaft
StandardsCSA CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)21.59
Ship length (cm)49.28
Ship width (cm)23.88
HS code8501314000
Country of OriginUS

Product Variants

ProductModelShaft OrientationRotationGear RatioNameplate Rpm RangeFull Load AmpsLubricationOverhung LoadLength Less ShaftPrice
DAYTON 1L517 Ac Gearmotor 95 Rpm Tenv 230v | AB2CAU 1L517ParallelClockwise/Counter Clockwise17:176-100 RPM0.3APermanent Heavy Duty Gear Oil90 lbs.8"€524.96
DAYTON 1L518 Ac Gearmotor 95 Rpm Open 230v | AB2CAV 1L518ParallelClockwise/Counter Clockwise17:1-0.3APermanent Heavy Duty Gear Oil90 lbs.8 1/4"€507.61
DAYTON 1L519 Ac Gearmotor 8.8 Rpm Open 230v | AB2CAW 1L519ParallelClockwise/Counter Clockwise186:10-15 RPM0.2APermanent Heavy Duty Gear Oil90 lbs.7 22/25"€488.46
DAYTON 1L520 Ac Gearmotor 63 Rpm Tenv 230v | AB2CAX 1L520ParallelClockwise/Counter Clockwise25:151-75 RPM0.3APermanent Heavy Duty Gear Oil90 lbs.8"€508.26
DAYTON 1L521 Ac Gearmotor 63 Rpm Open 230v | AB2CAY 1L521ParallelClockwise/Counter Clockwise25:151-75 RPM0.3APermanent Heavy Duty Gear Oil90 lbs.8 1/4"€516.07
DAYTON 1L522 Ac Gearmotor 4.5 Rpm Open 230v | AB2CAZ 1L522ParallelClockwise/Counter Clockwise362:10-15 RPM0.2APermanent Heavy Duty Gear Oil90 lbs.7 22/25"€523.82
DAYTON 1L523 Ac Gearmotor 32 Rpm Tenv 230v | AB2CBA 1L523ParallelClockwise/Counter Clockwise49:131-50 RPM0.3APermanent Heavy Duty Gear Oil90 lbs.8"€581.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4ZJ56 Ac Gearmotor 282 Rpm Tefc 230v
€1,264.26 /unit