DAYTON 4Z861 Speed Reducer Indirect Drive 12.5 1 | AE2RBP

DAYTON 4Z861 Speed Reducer Indirect Drive 12.5 1

Item: AE2RBP Model: 4Z861
In Stock

Get it by Tuesday, Jun 17

€1,155.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
ApplicationGeneral Purpose
Base To Center4 22/25"
Bearing TypeBall
Dimension U1"
DutyStandard
FinishEpoxy Paint
For LocationIndoor, Outdoor
Gear MaterialHardened Steel
Gear TypeHelical
Housing MaterialCast Iron
IncludesSpeed Reducer, Steel Key, Tube Anti-Seize Compound, Vent Plug
Input Connection TypeIndirect Drive
Input Rpm1750 RPM
Input Shaft TypeKeyed Shaft
Max. Input Hp1 hp
Mount Hole Center-to-center Length4 1/2"
Mount Hole Center-to-center Width5 17/25"
Nominal Output Rpm140 RPM
Number Of Stages1
Output Shaft Dia.1"
Output Shaft Height4 7/8"
Output Shaft TypeKeyed
Output Torque @ 1/40 Hp3600 lbs.-in.
Overhung Load709 lbs.
Parallel/inlineInline, Parallel
Pinion MaterialHardened Steel
Reducer Model No.84463
RotationForward, Reversible
Seal TypeDouble Lip
Shaft OrientationParallel Inline
Single/double OutputSingle Output
Solid/hollow Output ShaftSolid
Speed Reducer TypeIndirect Drive
Base To Shaft Center4.88"
Gear Ratio12.5:1
Housing Material FinishPowdered Epoxy Paint
LubricationKlubersynth UH1 6-460
Maximum Input Horsepower1 hp
Maximum Input Speed1725 RPM
Maximum Output Speed140 RPM
Maximum Output Torque427 lbs.-in.
Mount TypeBolt On
Output Shaft Diameter1"
Overall Height7.47"
Overall Length5.69"
Overall Width8.44"
Overhung Load Capacity709 lbs.-ft.
StandardsAGMA

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)27.94
Ship length (cm)35.81
Ship width (cm)35.31
HS code8483405050
Country of OriginUS

Product Variants

ProductModelOverhung LoadMax. Input HpGear RatioNominal Output RpmOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
DAYTON 4Z856 Speed Reducer Indirect Drive 87 1 | AE2RBJ 4Z8561192 lbs.3/10 hp87120 RPMKeyedHelical1750 RPM1"€906.40
DAYTON 4Z857 Speed Reducer Indirect Drive 57.5 1 | AE2RBK 4Z857885 lbs.1/2 hp-30 RPMKeyedHelical1750 RPM1"€908.50
DAYTON 4Z858 Speed Reducer Indirect Drive 38.5 1 | AE2RBL 4Z858863 lbs.1/2 hp-45 RPMKeyedHelical1750 RPM1"€908.50
DAYTON 4Z859 Speed Reducer Indirect Drive 31 1 | AE2RBM 4Z859712 lbs.3/4 hp31156 RPMKeyedHelical1750 RPM1"€790.33
DAYTON 4Z860 Speed Reducer Indirect Drive 17.5 1 | AE2RBN 4Z860773 lbs.3/4 hp-100 RPMKeyedHelical1750 RPM1"€908.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4Z861 Speed Reducer Indirect Drive 12.5 1
€1,155.07 /unit