Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 4Z289 Speed Reducer C-face 56c 15 1 | AE2QUK

DAYTON 4Z289 Speed Reducer C-face 56c 15 1

Item: AE2QUK Model: 4Z289
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€696.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
ApplicationSpeed Reducer
Bearing TypeBall , Ball, Tapered Roller
Bore Dia.5/8"
Dimension U5/8"
DutyStandard
FinishEpoxy Paint
Frame56C
Gear MaterialHardened Steel, Manganese Bronze
Gear Ratio151
Gear TypeWorm
Housing MaterialCast Iron
Input Rpm1750 RPM
Input Shaft Diameter5/8"
Max. Input Hp1/2 hp
Motor Frame Designation56C
Mounting PositionAll Except Shaft Up
Mounting TypeAll Position Except Input Motor Shaft Up
Nominal Output Rpm117 RPM
Number Of Stages1
Output Shaft Dia.5/8"
Output Shaft TypeKeyed
Output Torque @ 1/40 Hp3600 lbs.-in.
Overhung Load275 lbs.
Pinion MaterialHardened Steel
Reducer Model No.83914
RotationForward, Reversible
Seal TypeDouble Lip
Shaft OrientationRight Angle
Single/double OutputLeft Single Output
Solid/hollow Output ShaftSolid
Speed Reducer TypeC Face
Worm Center Distance1.33"
Worm Gear MaterialBronze
Housing Material FinishPowdered Epoxy Paint
Input Connection TypeC-Face
LubricationKlubersynth UH1 6-460
Maximum Input Horsepower0.5 hp
Maximum Input Speed1750 RPM
Maximum Output Speed117 RPM
Maximum Output Torque203 lbs.-in.
Mounting OrientationAny Position Except Input Motor Shaft Up
Output Shaft Diameter5/8"
Overhung Load Capacity275 lbs.-ft.
StandardsAGMA

Shipping Info:

Ship weight (kg) 9.1575
Ship height (cm)23.62
Ship length (cm)26.42
Ship width (cm)23.88
HS code8483405010
Country of OriginUS

Product Variants

ProductModelOutput Shaft TypeWorm Center DistanceOverhung LoadMax. Input HpGear RatioNominal Output RpmOutput Shaft Dia.Single/double OutputPrice
2Z151, DAYTON Speed Reducer C-face 56c 50 1 | AC4DTX 2Z151Round2.62"986 lbs.1/2 hp50135 RPM1"Double Output€669.41
DAYTON 2Z152 Speed Reducer C-face 56c 25 1 | AC4DTY 2Z152Round2.62"679 lbs.3/4 hp25169 RPM1"Double Output€666.62
DAYTON 2Z153 Speed Reducer C-face 56c 20 1 | AC4DTZ 2Z153Round2.62"629 lbs.3/4 hp20186 RPM1"Double Output€674.55
DAYTON 2Z154 Speed Reducer C-face 56c 12.5 1 | AC4DUA 2Z154Round2.62"487 lbs.3/4 hp-138 RPM1"Double Output€1,109.65
DAYTON 2Z936 Speed Reducer C-face 56c 10 1 | AC4DWJ 2Z936Round2.62"432 lbs.3/4 hp101173 RPM1 1/4"Double Output€686.14
DAYTON 3GD39 Speed Reducer C-face 56c 60 1 | AC9FJM 3GD39Round1 3/4"700 lbs.3/10 hp60129 RPM7/8"Right Single Output€765.28
DAYTON 3GD40 Speed Reducer C-face 56c 50 1 | AC9FJN 3GD40Round1 3/4"700 lbs.1/2 hp50135 RPM7/8"Right Single Output€708.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4Z289 Speed Reducer C-face 56c 15 1
€696.30 /unit