DAYTON 4YM60 Discharge Cap 44-13/32 Inch H Unfinished | AE2NCY

DAYTON 166225 Discharge Cap 44-13/32 Inch H Unfinished

Item: AE2NCY Model: 166225Cross Ref: 4YM60
In Stock

Get it by Tuesday, Jun 10

€3,091.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDischarge Cap
Depth50.203"
Dimension A45 3/4"
Dimension B57"
Dimension C6"
Dimension D44.406"
Dimension E50.203"
FinishGalvanized
For Tubeaxial Fan Dia.42"
Height44.406"
MaterialSteel
Max. Inlet Temp.200°F
Width50.203"
For Fan Diameter42"
For Fan TypeTubeaxial
IncludesClam Shell Damper
Mounting Hole Diameter3/4"
Overall Height44 3/8"
Overall Length50 1/4"
Overall Width50 1/4"
Product TypeDischarge Cap

Shipping Info:

Ship weight (kg) 94.95
Ship height (cm)42.16
Ship length (cm)124.46
Ship width (cm)123.19
HS code8414901080
Country of OriginUS

Product Variants

ProductModelFor Tubeaxial Fan Dia.DepthHeightDimension ADimension BDimension DDimension EMaterialPrice
DAYTON 4YM54 Discharge Cap 18-3/32 Inch H 24 Inch Width | AE2NCR 166219A16"24"18.094"18 3/4"26"21.094"24"Steel€1,145.67
DAYTON 4YM55 Discharge Cap 20-3/32 Inch H 26 Inch Width | AE2NCT 166220A18"26"20.094"21 1/8"30"23.094"26"Steel€1,443.92
DAYTON 4YM56 Discharge Cap 26-3/32 Inch H 32 Inch Width | AE2NCU 166221A24"32"26.094"27"34"29.094"32"Steel€1,612.48
DAYTON 4YM57 Discharge Cap 32-3/32 Inch H 38 Inch Width | AE2NCV 16622230"38"32.094"33 5/8"42"32.094"38"Steel€1,831.52
DAYTON 4YM58 Discharge Cap 36-13/32 Inch H Unfinished | AE2NCW 16622334"42.203"36.406"37 3/4"42"36.406"42.203"Steel€2,030.66
DAYTON 4YM59 Discharge Cap 38-13/32 Inch H Unfinished | AE2NCX 16622436"44.203"38.406"39 3/4"46"38.406"44.203"Steel€2,388.94
DAYTON 4YM61 Discharge Cap 50-13/32 Inch H Unfinished | AE2NCZ 16622648"56.203"50.406"51 3/4"57"50.406"56.203"Steel€3,397.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 166225 Discharge Cap 44-13/32 Inch H Unfinished
€3,091.69 /unit